Item Comparison: GDB10A, GDB10A

Item

GDB10A - 10A 250V Fa Low-Break IEC Glass Fuse - Eaton

GDB10A
10A 250V Fa Low-Break IEC Glass Fuse

$5.70 Each

$28.50 (5 Each)

QTY:
Each
Add
GDB10A - 10A 250V Glass Small Dimension Fast Acting Fuse - Edison Fuses

GDB10A
10A 250V Glass Small Dimension Fast Acting Fuse

$11.17 Each

$55.85 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 235 0
Vendor Eaton Edison Fuses
Catalog Number GDB10A GDB10A
Manufacturer Number GDB-10A N/A
Category Fuses - Small Dimension Fuses Unassigned
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121607 - Glass body fuses -
UPC/EAN/GTIN 00051712431866 051712431866
Weight per package 0.005 (lbs/each) 0.005 (lbs/each)
Description GDB10A 10A 250V Fa Low-Break IEC Glass Fuse
Eaton GDB Series Fast-Acting Fuse, 10A, 250 Vac or Less, 32 VDC (Self Certified)
GDB10A 10A 250V Glass Small Dimension Fast Acting Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.70 (Each) $11.17 (Each)
Carton/Reel $28.50 (5 Each) $11.17 (1 Each)
Standard Packaging/Reel $28.50 (5 Each) $55.85 (5 Each)
amperage rating 10 A -
connection Ferrule End X Ferrule End -
interrupt rating 35 AIC at 250 Vac -
Material Glass tubeNickel-plated brass end cap construction -
Voltage Rating 250 Vac or less, 32 Vdc (self certified) -
Size 5.20 mm Diameter X 20.00 mm Height -
Description 10A 250V FA LOW-BREAK IEC GLASS FUSE 10A 250V GLASS SMALL DIMENSION FAST ACTING FUSE
extra long description BUSS GDB-10A BUSS SMALL DIMENSION F -
Features Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse -
Long Description Eaton GDB Series Fast-acting fuse, 10A, 250 Vac or less, 32 Vdc (self certified) -
Product Type Buss Small Dimension Fuse -
Special Features Low Breaking Capacity, Interrupt Rating 100 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap -
dimensions X X 0.7874 IN -
Brand Cooper Bussmann North America Elect Edison Fuses
Manufacturers Part Number GDB-10A -
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type Fast-Acting Fuse -
Application Ind Facilities & Factories - Facility: Safety and Security Systems -
Frequency Rating 50 -
standard VDE,CE Marked,CCC Marked,RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat