Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
GDB1A |
GDB1A |
Manufacturer Number |
N/A |
GDB-1A |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
051712431767 |
00051712431767 |
Weight per package |
0.005 (lbs/each) |
0.005 (lbs/each) |
Description |
GDB1A 1A 250V Glass Small Dimension Fast Acting Fuse
|
GDB1A 1A 250V Fa Low-Break IEC Glass Fuse
Fuse, Fast Acting Fuse Speed, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.42 (Each) |
$3.63 (Each) |
Carton/Reel |
$10.42 (1 Each) |
$18.15 (5 Each) |
Standard Packaging/Reel |
$52.10 (5 Each) |
$18.15 (5 Each) |
|
amperage rating |
- |
1 A |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
- |
1 A |
interrupt rating |
- |
35 A @ (50 Hz) V ac |
Material |
- |
Glass (Tube);Brass (End Cap) |
Terminal Type |
- |
Ferrule |
Voltage Rating |
- |
250 V ac |
|
Diameter |
- |
5.2 mm |
Overall Length |
- |
20 mm |
Size |
- |
5.20 mm Diameter X 20.00 mm Height |
|
Description |
1A 250V GLASS SMALL DIMENSION FAST ACTING FUSE |
1A 250V FA LOW-BREAK IEC GLASS FUSE |
extra long description |
- |
BUSS GDB-1A BUSS SMALL DIMENSION FU |
Features |
- |
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse |
Long Description |
- |
Fuse, Fast Acting Fuse Speed, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length |
Product Type |
- |
Buss Small Dimension Fuse |
Short Description |
- |
1 A, 250 VAC, Fast Acting Fuse, Low-Break IEC Glass |
Special Features |
- |
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap |
|
Connection Type |
- |
Ferrule End x Ferrule End |
dimensions |
- |
X X 0.7874 IN |
Fuse Speed |
- |
Fast Acting |
package quantity |
- |
5 CT |
Standards Met |
- |
UL Listed Guide JDYX2;File E19180;VDE Approval;File 40014109 |
|
Brand |
Edison Fuses |
Bussmann Fuses |
Manufacturers Part Number |
- |
GDB-1A |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
Fast-Acting Fuse |
|
Application |
- |
Electronic Circuits |
Frequency Rating |
- |
50 |
standard |
- |
VDE,CE Marked,RoHS Compliant,CCC Marked |