Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Hubbell Wiring Devices |
Wiring Device-Kellems |
Catalog Number |
GFR20LA |
GFRST20LA |
Manufacturer Number |
GFR20LA |
GFRST20LA |
Category |
Unassigned
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Switches
|
Commercial Gfci Devices
|
UNSPSC |
-
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
883778999116 |
00883778122132 |
Weight per package |
0.26 (lbs/each) |
0.35 (lbs/each) |
Description |
GFR20LA 20A 125VAC Comm GFR Light Almond
|
GFRST20LA 20A Comm Self Test GFR LT Almond
Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 HZ, 1.75 In Length, 0.47 In Width, 3.27 In Height, Nylon (Face/Base) Material, Light Almond, 0.3500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.46 (Each) |
$39.50 (Each) |
Carton/Reel |
$18.46 (1 Each) |
$39.50 (1 Each) |
Standard Packaging/Reel |
$184.60 (10 Each) |
$395.00 (10 Each) |
|
Current Rating |
- |
20 A |
Material |
- |
Nylon (Face/Base) |
Voltage Rating |
- |
125 @ 60 hz V ac |
|
|
Height |
- |
3.27 in |
Length |
- |
1.75 in |
Width |
- |
0.47 in |
|
Description |
20A 125VAC COMM GFR LIGHT ALMOND |
20A COMM SELF TEST GFR LT ALMOND |
extra long description |
- |
BRYANT GFRST20LA 20A COMM SELF TEST |
Features |
- |
Power Protection Devices, Receptacle, Self Test, GFCI, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond. |
Long Description |
- |
Duplex Receptacle, 20 A, 125 @ 60 Hz V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 Hz, 1.75 in Length, 0.47 in Width, 3.27 in Height, Nylon (Face/Base) Material, Light Almond, 0.3500 lb |
Product Type |
- |
20A Comm Self Test GFR LT Almond |
Short Description |
- |
Duplex Receptacle, 20 A, 125 VAC, Selt Test TRWR GFR Ivory |
Special Features |
- |
Power Rating 1 Hp |
|
Compatible Wire Size |
- |
#14 to #12 AWG |
Connection Type |
- |
Terminal Screws |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Duplex |
Standards Met |
- |
UL 943;CSA Certified;ADA Compliant |
|
|
Brand |
Hubbell Wiring Devices |
Hubbell Wiring Devices |
Manufacturers Part Number |
GFR20LA |
GFRST20LA |
|
Category Description |
Commercial switches |
Commercial GFCI devices |
|
|
|
Frequency Rating |
- |
60 Hz |
nema rating |
- |
NEMA Wd-6 |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|