Nacogdoches |
175 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
GMA3R |
GMA3A |
Manufacturer Number |
GMA3R |
GMA-3A |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Fuses & Fuse Accessories
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
051712647946 |
00051712716680 |
Weight per package |
0.005 (lbs/each) |
0.004 (lbs/each) |
Description |
GMA3R 3A 250V Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 38.10 MM Diameter, 63 Ma to 15 A Fuse Rating, Fast Acting Fuse Type, 100 A @ 250 V Ac;10000 A @ 125 V Ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 MM Overall Length, 1 CT;5 PK Package Quantity, Csa 248-14 Certified;Csa Certified, Class 1422-01, File 53787, 63MA-6A;Pse Approval, 1A-15A;Ul Listed, Guide Jdyx, File E19180, 63MA-6A;Ul Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V Ac Voltage Rating
|
GMA3A 3A 250V Fa 5X20MM Glass Fuse
00517127166800|0005171|00517127166800|51712716680|16680|GMA3A|Buss Bussman GMA3A|Buss GMA3A|Bussmann GMA3A|Bussmann Nonstocks GMA3A|Bussn GMA3A|Cooper - Bussmann GMA3A|Cooper - Cooper Lighting GMA3A|Cooper B-Line GMA3A|Cooper Bussmann LLC GMA3A|Cooper Crouse GMA3A|Cooper Crouse Hinds Inc GMA3A|Cooper Crouse-Hinds GMA3A|Cooper GMA3A|Cooper Lighting GMA3A|Cooper Lighting Inc. GMA3A|Cooper Lighting Solutions - Canada GMA3A|Cooper Lighting Solutions GMA3A|Cooper LTG GMA3A|Cooper Power Systems GMA3A|Cooper Wiri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.14 (Each) |
$0.00 (Each) |
Carton/Reel |
$2.14 (1 Each) |
$0.00 (5 Each) |
Standard Packaging/Reel |
$10.70 (5 Each) |
$0.00 (5 Each) |
|
amperage rating |
- |
Electronic Circuits |
connection |
- |
Non-Indicating |
Current Rating |
3 A |
- |
interrupt rating |
100 A @ 250 V ac;10000 A @ 125 V ac |
- |
Material |
Glass (Tube);Brass (End Cap) |
- |
Voltage Rating |
250 V ac |
250 |
|
Backing Material |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Color |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Style |
- |
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail |
|
Diameter |
38.10 mm |
- |
Length |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Overall Length |
21.10 mm |
- |
Size |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
|
Description |
3A 250V GLASS FAST ACTING FUSE |
3A 250V FA 5X20MM GLASS FUSE |
Long Description |
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 38.10 mm Diameter, 63 mA to 15 A Fuse Rating, Fast Acting Fuse Type, 100 A @ 250 V ac;10000 A @ 125 V ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 mm Overall Length, 1 CT;5 PK Package Quantity, CSA 248-14 Certified;CSA Certified, Class 1422-01, File 53787, 63mA-6A;PSE Approval, 1A-15A;UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V ac Voltage Rating |
00517127166800|0005171|00517127166800|51712716680|16680|GMA3A|BUSS BUSSMAN GMA3A|BUSS GMA3A|BUSSMANN GMA3A|Bussmann Nonstocks GMA3A|BUSSN GMA3A|COOPER - BUSSMANN GMA3A|COOPER - COOPER LIGHTING GMA3A|COOPER B-LINE GMA3A|COOPER BUSSMANN LLC GMA3A|COOPER CROUSE GMA3A|COOPER CROUSE HINDS INC GMA3A|COOPER CROUSE-HINDS GMA3A|COOPER GMA3A|COOPER LIGHTING GMA3A|COOPER LIGHTING INC. GMA3A|Cooper Lighting Solutions - Canada GMA3A|Cooper Lighting Solutions GMA3A|COOPER LTG GMA3A|Cooper Power Systems GMA3A|COOPER WIRI |
Product Type |
Fuse |
Gma 3A Buss Fuse |
Short Description |
Fuse, Fast Acting, 3 A, 21.10 in (L) |
- |
Special Features |
- |
Low Breaking Capacity, Interrupt Rating 100 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap |
|
coverage |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
element |
- |
Non-Indicating |
Fuse Rating |
63 mA to 15 A |
- |
Fuse Type |
Fast Acting |
- |
package quantity |
1 CT;5 PK |
- |
Response Time |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Standards Met |
UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180,7-15A;CSA Certified, Class 1422-01, File 53787,63mA-6A;PSE Approval, 1A-15A;CSA 248-14 Certified |
- |
type of indicators |
- |
Non-Indicating |
|
Brand |
Edison Fuses |
EDISON |
Manufacturers Part Number |
GMA3R |
GMA-3A |
sub brand |
- |
Electronic Circuits |
|
Category Description |
Fuses & Fuse Accessories |
GLASS FUSES (and ceramic) |
Type |
- |
Electronic, Fast Acting |
|
Manufacturer Status |
- |
Inactive |
|
Application |
- |
Non-Indicating |
Enclosure |
- |
Electronic Circuits |
standard |
- |
UL 248-14, CSA, CE |
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
Call nearest store for Item Price
|