Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GMC2R |
GMC2A |
Manufacturer Number |
GMC-2-R |
GMC-2A |
Category |
Fuses -
Small Dimension Fuses
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
00051712642873 |
00051712143233 |
Weight per package |
0.002 (lbs/each) |
0.01 (lbs/each) |
Description |
GMC2R 2A 250V Med TD Glass Fuse
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 0.5 In Overall Length
|
GMC2A 2A 125V Med TD Glass Fuse
00517121432339|0005171|00517121432339|51712143233|43233|GMC2A|Buss Bussman GMC2A|Buss GMC2A|Bussmann GMC2A|Bussmann Nonstocks GMC2A|Bussn GMC2A|Cooper - Bussmann GMC2A|Cooper - Cooper Lighting GMC2A|Cooper B-Line GMC2A|Cooper Bussmann LLC GMC2A|Cooper Crouse GMC2A|Cooper Crouse Hinds Inc GMC2A|Cooper Crouse-Hinds GMC2A|Cooper GMC2A|Cooper Lighting GMC2A|Cooper Lighting Inc. GMC2A|Cooper Lighting Solutions - Canada GMC2A|Cooper Lighting Solutions GMC2A|Cooper LTG GMC2A|Cooper Power Systems GMC2A|Cooper Wiri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.22 (Each) |
$0.00 (Each) |
Carton/Reel |
$11.10 (5 Each) |
$0.00 (5 Each) |
Standard Packaging/Reel |
$11.10 (5 Each) |
$0.00 (5 Each) |
|
amperage rating |
Electronic Circuits |
Electronic Circuits |
connection |
Non-Indicating |
Non-Indicating |
Current Rating |
2 A |
- |
interrupt rating |
100 A @ 125 V ac;10000 A @ 250 V ac |
10 kAIC at 125 Vac100 AIC at 250 Vac |
Material |
Glass (Body);Brass( End Cap) |
Glass tubeNickel-plated brass endcaps |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 V ac |
250 |
|
Backing Material |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Color |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Style |
Open Office, Retail |
Open Office, Retail |
|
Diameter |
5.2 mm |
- |
Length |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Overall Length |
0.5 in;20 mm |
- |
Size |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
|
Description |
2A 250V MED TD GLASS FUSE |
2A 125V MED TD GLASS FUSE |
extra long description |
EFSE GMC-2-R GMC 2A BUSS FUSE |
- |
Long Description |
Fuse, Time Delay Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 2 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 0.5 in Overall Length |
00517121432339|0005171|00517121432339|51712143233|43233|GMC2A|BUSS BUSSMAN GMC2A|BUSS GMC2A|Bussmann GMC2A|Bussmann Nonstocks GMC2A|BUSSN GMC2A|COOPER - BUSSMANN GMC2A|COOPER - COOPER LIGHTING GMC2A|COOPER B-LINE GMC2A|COOPER BUSSMANN LLC GMC2A|COOPER CROUSE GMC2A|COOPER CROUSE HINDS INC GMC2A|COOPER CROUSE-HINDS GMC2A|COOPER GMC2A|COOPER LIGHTING GMC2A|COOPER LIGHTING INC. GMC2A|Cooper Lighting Solutions - Canada GMC2A|Cooper Lighting Solutions GMC2A|COOPER LTG GMC2A|Cooper Power Systems GMC2A|COOPER WIRI |
Product Type |
GMC 2A Buss Fuse |
GMC 2A Buss Fuse |
Short Description |
2 A, 250 VAC, Time Delay Fuse |
- |
Special Features |
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity, ROHS Compliant |
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity |
|
Connection Type |
Ferrule End x Ferrule End |
- |
coverage |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
dimensions |
- |
0.7500 IN X 0.2500 IN X 0.2500 IN |
element |
Non-Indicating |
Non-Indicating |
Fuse Speed |
Time Delay |
- |
package quantity |
5 CT |
- |
Response Time |
60 min @ 135%;2 min @ 200 % |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Standards Met |
UL 248-14 Listed;Guide JDYX;File E19180;UL Listed Guide JDYX2;File E19180;CSA 248-14 Certified;Class 1422-01;File E65063;MITI Approval;KC-Mark:Certificate SU05011-4001 (63mA~250mA);KC-Mark:Certificate SU05011-4002 (300mA~800mA);KC-Mark:Certificate SU05011-4003 (1A~3.15A);KC-Mark:Certificate SU05011-4004 (3.5A~6.3A) |
- |
type of indicators |
Non-Indicating |
Non-Indicating |
|
Brand |
Bussmann Fuses |
EDISON |
Manufacturers Part Number |
GMC-2-R |
GMC-2A |
sub brand |
Open Office, Retail |
Open Office, Retail |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Electronic, Medium Time Delay |
Electronic, Medium Time Delay |
|
Manufacturer Status |
Inactive |
Inactive |
|
Application |
Electronic Circuits |
Electronic Circuits |
Enclosure |
Electronic Circuits |
Electronic Circuits |
standard |
UL 248-14, CSA |
UL 248-14, CSA |
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
Call nearest store for Item Price
|