Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Cooper Lighting Solutions |
Catalog Number |
HBI654HT5UPLL5 |
2HE654T5UPLL5 |
Manufacturer Number |
HBI654HT5UPLL5 |
N/A |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00080083535361 |
623961692932 |
Weight per package |
21.5 (lbs/each) |
0 |
Description |
HBI654HT5UPLL5 4' 6 Lamp T5 Ho Fbay W/5000K Lamps Included
Fluorescent Lamp, T5 Bulb Shape, 16-3/4 In Length, 4-5/16 In Height, 277 V, 54 W, Programmed, 6 Lamps, Steel Housing Material, High Bay Mount, 21.5 LB/Ea
|
2HE654T5UPLL5 2'X4' 6 Lamp Fbay 54W T5HO W/5000K Lamps
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$239.20 (Each) |
$0.00 (Each) |
Carton/Reel |
$239.20 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$4,784.00 (20 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.195 at (277V) |
- |
Ballast Type |
RAPID START |
- |
Lamp Type |
T5 |
- |
Lamp Wattage |
54 W |
- |
Material |
Steel |
- |
Voltage Rating |
120-277V |
- |
|
Housing Material |
Steel |
- |
Style |
(blank) |
- |
|
Height |
4-5/16 in;109 mm |
- |
Length |
16-3/4 in;427 mm |
- |
|
Description |
4' 6 LAMP T5 HO FBAY W/5000K LAMPS INCLUDED |
2'X4' 6 LAMP FBAY 54W T5HO W/5000K LAMPS |
extra long description |
CLS HBI654HT5-UPL-L5 HBI-654T5-N-UN |
- |
Long Description |
FLuorescent Lamp, T5 Bulb Shape, 16-3/4 in Length, 4-5/16 in Height, 277 V, 54 W, Programmed, 6 Lamps, Steel Housing Material, High Bay Mount, 21.5 lb/EA |
- |
Product Type |
Hbi-654T5-N-Unv-L5850-EHT2-Upl-U |
- |
Short Description |
FLuorescent Lamp, T5, 277V, 54W, 6 Lamp, High Bay Mount |
- |
Special Features |
Full-bodied steel housing for rigidity and strength |
- |
|
bulb shape |
T5 |
- |
includes |
V Hangers |
- |
Mounting Type |
High Bay Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL/cUL Certified |
- |
start type |
Programmed Start |
- |
|
|
Brand |
METALUX |
Cooper Lighting Solutions |
Manufacturers Part Number |
HBI654HT5-UPL-L5 |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
INDUSTRIAL |
- |
|
|
Application |
Industrial;Retail |
- |
Mounting |
High Bay/Suspension |
- |
standard |
UL/cUL Listed - Damp Location |
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
Call nearest store for Item Price
|