Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
APHL654SWUPLL850 |
HBI654HT5UPLL5 |
Manufacturer Number |
APHL654SWUPLL850 |
HBI654HT5UPLL5 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00080083622269 |
00080083535361 |
Weight per package |
17.5 (lbs/each) |
21.5 (lbs/each) |
Description |
APHL654SWUPLL850 6 Lamp T5HO High Bay W/Lamps
Fluorescent Lamp, T5 Bulb Shape, 19-17/32 In Length, 2-15/32 In Height, 120/277 V Ac, 54 W, Universal Electronic Ballast, 6 Lamps, High Bay Mount, 16.86 LB
|
HBI654HT5UPLL5 4' 6 Lamp T5 Ho Fbay W/5000K Lamps Included
(6) 54W T5HO Program Start, 120-277V, Uplight, High Temp Ballast, 5000K Lamps, V-Hangers Provided
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$445.19 (Each) |
$239.20 (Each) |
Carton/Reel |
$445.19 (1 Each) |
$239.20 (1 Each) |
Standard Packaging/Reel |
$445.19 (1 Each) |
$4,784.00 (20 Each) |
|
amperage rating |
- |
0.195 at (277V) |
Ballast Type |
Universal Electronic |
RAPID START |
Lamp Type |
- |
T5 |
Lamp Wattage |
54 W |
54 W |
Material |
- |
Steel |
Number of Lamps |
6 |
- |
Voltage Rating |
120/277 V ac |
120-277V |
|
Housing Material |
- |
Steel |
Style |
- |
(blank) |
|
Height |
2-15/32 in;63 mm |
4-5/16 in;109 mm |
Length |
19-17/32 in;496 mm |
16-3/4 in;427 mm |
|
Description |
6 LAMP T5HO HIGH BAY W/LAMPS |
4' 6 LAMP T5 HO FBAY W/5000K LAMPS INCLUDED |
extra long description |
CLS APHL-654-SW-UPL-L850 ALLPRO HI- |
CLS HBI654HT5-UPL-L5 HBI-654T5-N-UN |
Long Description |
FLuorescent Lamp, T5 Bulb Shape, 19-17/32 in Length, 2-15/32 in Height, 120/277 V ac, 54 W, Universal Electronic Ballast, 6 Lamps, High Bay Mount, 16.86 lb |
(6) 54W T5HO Program Start, 120-277V, Uplight, High Temp Ballast, 5000K Lamps, V-hangers provided |
Product Type |
Allpro Hi-Bay, 6L T5 Upl UNV1 Wide 850K |
Hbi-654T5-N-Unv-L5850-EHT2-Upl-U |
Short Description |
FLuorescent Lamp, T5, 120/277V, 54W, 6 Lamp, High Bay Mount |
FLuorescent Lamp, T5, 277V, 54W, 6 Lamp, High Bay Mount |
Special Features |
Specular reflector with uplight |
Full-bodied steel housing for rigidity and strength |
|
bulb shape |
T5 |
T5 |
includes |
- |
V Hangers |
Mounting Type |
High Bay Mount |
High Bay Mount |
package quantity |
34 PA |
1 CT;20 PK |
Standards Met |
UL/cUL Listed - Damp Location |
UL/cUL Certified |
start type |
- |
Programmed Start |
|
|
Brand |
METALUX |
METALUX |
Manufacturers Part Number |
APHL-654-SW-UPL-L850 |
HBI654HT5-UPL-L5 |
sub brand |
APHL |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
HIGH BAY |
INDUSTRIAL |
|
Weight |
16.86 lb |
21.5 lb/EA |
|
Application |
lighting |
lighting |
Mounting |
- |
High Bay/Suspension |
standard |
- |
UL/cUL Listed - Damp Location |