Item Comparison: HBLEDLD524SEWUNV, HBLEDLD424WUNV85

Item

HBLEDLD524SEWUNV - Hbledld524sewunvl850ed2u - Metalux

HBLEDLD524SEWUNV
Hbledld524sewunvl850ed2u

$488.67 Each

$488.67 (1 Each)

QTY:
Each
Add
HBLEDLD424WUNV85 - 203W Led Hbay 24002 LMN - Metalux Industrial

HBLEDLD424WUNV85
203W Led Hbay 24002 LMN

$543.94 Each

$543.94 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 141 4
Vendor Metalux Metalux Industrial
Catalog Number HBLEDLD524SEWUNV HBLEDLD424WUNV85
Manufacturer Number HBLED-LD5-24SE-W-UNV-L850-ED2-U HBLED-LD4-24-W-UNV-L850-ED2-U
Category Enhanced Commodity Codes - Lighting Led Highbay, Lowbay & Industri - Led Highbay Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A 39111532 - Fluorescent high bay fixture
UPC/EAN/GTIN 00080083788668 00080083719181
Weight per package 24 (lbs/each) 24 (lbs/each)
Description HBLEDLD524SEWUNV Hbledld524sewunvl850ed2u
Led High Bay Light, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.542 A @ 277 V, 149 W, >60000 H Average Life, 22339 LM Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 In Length, 20-3/16 In Width, 2-3/8 In Height, 5 Yr Warranty, 24 LB
HBLEDLD424WUNV85 203W Led Hbay 24002 LMN
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $488.67 (Each) $543.94 (Each)
Carton/Reel $488.67 (1 Each) $543.94 (1 Each)
Standard Packaging/Reel $488.67 (1 Each) $543.94 (1 Each)
amperage rating 0.542 at 277V N/A
Ballast Type N/A -
Current Rating 0.542 A @ 277 V -
Lamp Type LED LED
Material CRS;Aluminum -
Voltage Rating 120/277 V ac 120/277
Wattage 149 W -
Color White Enamel -
Color Rendering Index 70;80 -
color temperature 5000 k -
Style (blank) -
Height 2-3/8 in;63 mm -
Length 48-1/2 in;1232 mm -
Width 20-3/16 in;512 mm -
Description HBLEDLD524SEWUNVL850ED2U 203W LED HBAY 24002 LMN
extra long description CLS HBLED-LD5-24SE-W-UNV-L850-ED2-U ETNCL HBLED-LD4-24-W-UNV-L850-ED2-U
Features The HBLED delivers industry-leading performance and reliability for a vairety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including ener -
Long Description LED High Bay Light, White Enamel, CRS;Aluminum, 120/277 V ac, 0.542 A @ 277 V, 149 W, >60000 h Average Life, 22339 lm Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Surface/Chain Mount, 48-1/2 in Length, 20-3/16 in Width, 2-3/8 in Height, 5 yr Warranty, 24 lb -
Product Type LED High Bay Light Hbled Wide Dist 24K LMS Unv 5000K Fixed
Short Description LED High Bay Light, White Enamel, Wide, 24,000 Lumens, 5000K -
Special Features Integrated Dual Occupancy and Daylight Dimming Sensor for Added Energy Savings LEDs available in 4000K and 5000K 85+CRI
average life >60000 h -
beam spread Wide -
Brightness (Lumens) 22339 lm -
dimmable Yes -
Fixture Type LED High Bay Light -
includes V Hanger -
Mounting Type Surface/Chain Mount -
package quantity 1 ct -
Standards Met DLC Qualified;Eccn:Ear99nlr;Culus Listed;RoHS Compliant -
Warranty 5 yr -
Brand METALUX Eaton Lighting
Manufacturers Part Number HBLED-LD5-24SE-W-UNV-L840-CD2-U HBLED-LD4-24-W-UNV-L850-ED2-U
sub brand - HBLED Series (to be discontinued)
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL INDUSTRIAL
Manufacturer Status - Inactive
Weight 24 lb -
Application Lighting;High-Bay;Industrial;Commercial;Manufacturing;Gymnasium lighting
Mounting Surface Mount High Bay
standard cUL Listed - Damp Location;RoHS Compliant;DLC Qualified UL/cUL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat