Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
HCTR1 |
ATQR1 |
Manufacturer Number |
T626-HCTR1 |
N/A |
Category |
Distribution Fuses -
Dual Element
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
-
|
UPC/EAN/GTIN |
00782634802075 |
N/A |
Weight per package |
0.03 (lbs/each) |
0 |
Description |
HCTR1 1A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 1 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
|
ATQR1 1A 600V TD Class CC Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.18 (Each) |
$0.00 (Each) |
Carton/Reel |
$28.18 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$281.80 (10 Each) |
$0.00 (1 Each) |
|
Current Rating |
1 A |
- |
interrupt rating |
200 kAIC |
- |
Material |
Melamine (Tube);Brass (End Cap) |
- |
Voltage Rating |
600 V ac |
- |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in;38.1 mm |
- |
|
Description |
1A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE |
1A 600V TD CLASS CC FUSE |
extra long description |
MOR T626-HCTR1 Class CC Time Delay |
- |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
- |
Long Description |
Time Delay Fuse, CC Class Fuse, 1 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb |
- |
Product Type |
Fuse |
- |
Short Description |
Midget Fuse, 1 A, 600 VAC, Time Delay, CC Class |
- |
|
amps |
1 |
- |
Fuse Class |
CC Class |
- |
Fuse Type |
Class CC Time Delay Fuses - Control Circuits |
- |
package quantity |
10 CT |
- |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified |
- |
Voltage |
600V |
- |
|
|
Brand |
Edison Fuses |
- |
Manufacturers Part Number |
HCTR1 |
- |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
|
|
Application |
Motors;inductive Load |
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
Call nearest store for Item Price
|