Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
HLBSL4069FS351EM |
WF4AL019SWW590CR |
Manufacturer Number |
HLBSL4069FS351EMWR |
WF4 ALO19 SWW5 90CRI MW M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083916368 |
00197589041057 |
Weight per package |
0.51 (lbs/each) |
1.06 (lbs/each) |
Description |
HLBSL4069FS351EM 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
|
WF4AL019SWW590CR 4" Led Wafer 27K/3K/35K/4K/5K 700/900/1100LM
The 4IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Quickly and Easily Into As Little As 3IN Of Plenum Space Allowing For It to Fit Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not. Wafers Install Directly Into Dry Wall Eliminating The Need For Recessed Housings. Once Installed, Our Wafer Provides An All-In-One Design Featuring Switchable White Color Temperature and Adjustable Lumen Output Technology. This Technology Gives The Ultimate In Flexibility, Providing Y
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.46 (Each) |
$0.00 (Each) |
Carton/Reel |
$24.46 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$97.84 (4 Each) |
$0.00 (6 Each) |
|
amperage rating |
0.085 A at 120 V |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Dynamic |
Material |
- |
Aluminum |
Number of Lamps |
- |
1 |
Shape |
- |
Round |
Voltage Rating |
120V |
120 |
Wattage |
10.1 W |
14.5 |
|
Color |
- |
White |
color rendering index (cri) |
- |
90 |
color temperature |
- |
2700 ,3000 ,3500 ,4000 ,5000 ,Variable |
Finish |
white |
Matte |
Lens Color |
- |
WHITE |
Lens Material |
- |
Polycarbonate |
Style |
(blank) |
CONTEMPORARY |
|
Height |
- |
1.25 |
Length |
- |
4.72 |
Width |
- |
4.72 |
|
Construction |
- |
Canless,New Construction,Remodel |
Description |
4" LED TRIM 3K/4K/5K ULTRA THIN LITE 716-768LM |
4" LED WAFER 27K/3K/35K/4K/5K 700/900/1100LM |
extra long description |
CLS HLBSL4069FS351EMWR 4" RD SFT LE |
LITH WF4 ALO19 SWW5 90CRI MW M6 4IN |
Features |
- |
Contractor Select |
Long Description |
4-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) |
The 4in Canless Wafer Downlight has an innovative, slim design that installs quickly and easily into as little as 3in of plenum space allowing for it to fit into ceiling spaces where most traditional recessed housings do not. Wafers install directly into dry wall eliminating the need for recessed housings. Once installed, our Wafer provides an all-in-one design featuring switchable white color temperature and adjustable lumen output technology. This technology gives the ultimate in flexibility, providing y |
Product Type |
4" RD SFT Lens, 600LM, 30-50K, 120V, MW |
Downlight |
Special Features |
Features a round polymer trim and smooth lens |
- |
|
average life |
- |
50,000 |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
lumens |
- |
1100 LM,700 LM,900 LM |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
Power Source |
- |
Hardwired |
Socket Type |
N/A |
- |
Warranty |
- |
3 |
|
Brand |
HALO |
JUNO |
Manufacturers Part Number |
HLBSL4069FS351EMWR |
WF4 ALO19 SWW5 90CRI MW M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
HLBSL Smooth Lens Downlight |
- |
|
|
|
Application |
lighting |
Decorative,Hospitality,Residential,Retail,Shower |
environmental conditions |
- |
Indoor,Outdoor |
Mounting |
Direct Mount |
Recessed |
standard |
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;Showerlight;AIR-TITE (TM) Certified ASTM E283;Wet Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IP44 Rated |
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8 |
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
Call nearest store for Item Price
|