Item Comparison: HLCE6099301EWH, SDL615930D

Item

HLCE6099301EWH - 6" 15W Led Disk Light 30K 90CRI 120V 900LM 18PK - Cooper Lighting Solutions

HLCE6099301EWH
6" 15W Led Disk Light 30K 90CRI 120V 900LM 18PK

$9.39 Each

$169.02 (18 Each)

QTY:
Each
Add
SDL615930D - 120V, 60HZ, 15W, 0.125, CRI90, 30K, 992 White - Topaz

SDL615930D
120V, 60HZ, 15W, 0.125, CRI90, 30K, 992 White

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 53 0
All Stores 56,584 0
Vendor Cooper Lighting Solutions Topaz
Catalog Number HLCE6099301EWH SDL615930D
Manufacturer Number HLCE6099301EWH-18P SDL6/15/930/D-28
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Surface Architectural & SP
Classification Led General Purpose Lighting N/A
UNSPSC - 39111521 - Decorative ceiling or flush mount fixture
UPC/EAN/GTIN 999993276869 00751338002753
Weight per package 0.801 (lbs/each) 0.9 (lbs/each)
Description HLCE6099301EWH 6" 15W Led Disk Light 30K 90CRI 120V 900LM 18PK
SDL615930D 120V, 60HZ, 15W, 0.125, CRI90, 30K, 992 White
24PK 6IN 15.5W Dimmable Disk Light -White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.39 (Each) $0.00 (Each)
Carton/Reel $169.02 (18 Each) $0.00 (1 Each)
Standard Packaging/Reel $169.02 (18 Each) $0.00 (1 Each)
Lamp Type - LED
Wattage - 15.5 Watt
Finish - white
Width - 7.4 Inch
Additional Information - RoHS Compliant; Mounting Type Surface; Nominal Size 6 Inch; Voltage Rating 120 Volt; Beam Angle 35 Degree; Intensity 1050 Lumen; Color Rendering Index 90; Color Temperature Rating 3000 Kelvin; Efficacy Rating 65 Lumen per Watt; Lamp Life 50000 Hour; Tempe
Commodity Description - LED SURFACE ARCHITECTURAL & SPECIFICATION LIGHTING
Description 6" 15W LED DISK LIGHT 30K 90CRI 120V 900LM 18PK 120V,60HZ,15W,0.125,CRI90,30K,992 WHITE
extra long description - WHITE FINISH; 7.4 INCH; 15.5 WATT WATTAGE; LED LAMP TYPE; ROHS COMPLIANT; MOUNTING TYPE SURFACE; NOMINAL SIZE 6 INCH; VOLTAGE RATING 120 VOLT; BEAM ANGLE 35 DEGREE; INTENSITY 1050 LUMEN; COLOR RENDERING INDEX 90; COLOR TEMPERATURE RATING 3000 KELVIN; EFFICACY RATING 65 LUMEN PER WATT; LAMP LIFE 50000 HOUR; TEMPERATURE RATING -4 TO 104 DEG F; APPLICATION RESIDENTIAL, COMMERCIAL, DAMP AND WET LOCATION; APPROVAL UL; APPLICABLE STANDARD NEC 410.16 (A)(3)/(C)(5), TITLE 24, NFPA
Features - Topaz's 6, 15 watt, 3000K, LED Surface Mount Disk Light with white finish are easy-to-install for new construction as well as retrofit applications and are designed to be mounted to most standard 4" J-boxes. Perfect for residential or commercial applications including bathrooms, closets, storage areas, hallways and living areas, they offer exceptional color rendering of 90 CRI and are dimmable down to 5% with standard incandescent or LED style leading edge dimmers. Their optical design provides a wide bea
Long Description - 24PK 6IN 15.5W DIMMABLE DISK LIGHT -WHITE
Product Type - Led Ceiling Mount Light Fixture
Brand Cooper Lighting Solutions TOPAZ
Manufacturers Part Number HLCE6099301EWH-18P SDL6/15/930/D-28
Category Description LED GENERAL PURPOSE LIGHTING Fuses & Fuse Accessories
Status - Inactive
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat