Item Comparison: HMCP050K2C, HMCP050K2C

Item

HMCP050K2C - HMCP 050K2C HMCP Standard Mag Style W/Steel Collar - Eaton

HMCP050K2C
HMCP 050K2C HMCP Standard Mag Style W/Steel Collar

$948.27 Each

$948.27 (1 Each)

QTY:
Each
Add
HMCP050K2C - Ser.C Motor Circuit Pro. - SPC

HMCP050K2C
Ser.C Motor Circuit Pro.

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 49 0
Vendor Eaton SPC
Catalog Number HMCP050K2C HMCP050K2C
Manufacturer Number HMCP050K2C N/A
Category Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Enhanced Commodity Codes - Distribution Equipment
Classification Motor Control Protection and Supplemental Breakers Motor Control Protection and Supplemental Breakers
UNSPSC 39121616 - Molded case circuit breakers -
UPC/EAN/GTIN 00786679150832 88163095967
Weight per package 4.5 (lbs/each) 4.5 (lbs/each)
Description HMCP050K2C HMCP 050K2C HMCP Standard Mag Style W/Steel Collar
Motor Cicuit Protector, 50 A, Nema 2 Starter Size, 50 to 500 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V Ac;250 V DC, F-Frame Frame
HMCP050K2C Ser.C Motor Circuit Pro.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $948.27 (Each) $0.00 (Each)
Carton/Reel $948.27 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $948.27 (1 Each) $0.00 (1 Each)
Current Rating 50 A -
Poles Three-pole -
Voltage Rating 600 V ac;250 V dc -
Description HMCP 050K2C HMCP STANDARD MAG STYLE W/STEEL COLLAR SER.C MOTOR CIRCUIT PRO.
extra long description ETN HMCP050K2C HMCP STANDARD MAG ST -
Features Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 2 starter, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 50A, 50-500A magnetic trip. -
Long Description Motor Cicuit Protector, 50 A, NEMA 2 Starter Size, 50 to 500 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V ac;250 V dc, F-Frame Frame -
Product Type Motor Cicuit Protector -
Short Description 3P Motor Cicuit Protector, 50 A, NEMA 2 Starter -
circuit breaker type Motor Circuit Protector -
dimensions 8.0000 IN X 5.0000 IN X 5.0000 IN -
Frame Size F-frame -
media Yes -
Standards Met UL Listed;CSA Certified -
Starter Size NEMA 2 -
Terminal Connection Type Line and Load Lug -
Trip Setting 50 to 500 A -
Tripping Mechanism Magnetic Trip -
Brand Eaton -
Manufacturers Part Number CHMP050K2C -
Category Description Motor Control Protection and Supplemental Breakers Motor Control Protection and Supplemental Breakers
Type Molded case circuit breaker accessory -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL Listed,CSA Certified,Contact Manufacturer -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat