Item Comparison: HMCP400X5C, HMCP400X5C

Item

HMCP400X5C - Type HMCP - Motor Circuit Protector 400A Frame 3 P - Eaton

HMCP400X5C
Type HMCP - Motor Circuit Protector 400A Frame 3 P

$3630.11 Each

$3,630.11 (1 Each)

QTY:
Each
Add
HMCP400X5C - 3POLE 400A HMCP With Lugs - SPC

HMCP400X5C
3POLE 400A HMCP With Lugs

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 19 0
Vendor Eaton SPC
Catalog Number HMCP400X5C HMCP400X5C
Manufacturer Number HMCP400X5C N/A
Category Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Unassigned
Classification Motor Control Protection and Supplemental Breakers N/A
UNSPSC 39121616 - Molded case circuit breakers -
UPC/EAN/GTIN 00786679150382 88163095953
Weight per package 15.85 (lbs/each) 15.85 (lbs/each)
Description HMCP400X5C Type HMCP - Motor Circuit Protector 400A Frame 3 P
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 400 A, Three-Pole, Frame J-K, 2000-4000 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
HMCP400X5C 3POLE 400A HMCP With Lugs
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3,630.11 (Each) $0.00 (Each)
Carton/Reel $3,630.11 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $3,630.11 (1 Each) $0.00 (1 Each)
Current Rating 400 A -
Poles 3 -
Description TYPE HMCP - MOTOR CIRCUIT PROTECTOR 400A FRAME 3 P 3POLE 400A HMCP WITH LUGS
extra long description ETN HMCP400X5C HMCP-MOTOR CKT PROTE -
Features Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s -
Long Description Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 400 A, Three-pole, Frame J-K, 2000-4000 A, 600 V, 250 Vdc, Series C, Line and load, Non-aluminum -
Product Type HMCP-Motor CKT Protector, 400A FRM, 3P -
dimensions 4.1000 IN X 5.5000 IN X 10.1300 IN -
media Yes -
Brand Eaton -
Manufacturers Part Number HMCP400X5C -
Category Description Motor Control Protection and Supplemental Breakers Fuses & Fuse Accessories
Type Molded case circuit breaker accessory -
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs -
standard CSA Certified,UL Listed,Contact Manufacturer -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat