Nacogdoches |
0 |
3,650 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
38FHNUSSZJ |
HN38 |
Manufacturer Number |
38FHNUSSZJ |
HN38 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161727 - Hexagonal nuts
|
31161727 - Hexagonal nuts
|
UPC/EAN/GTIN |
00705591962309 |
00781002170457 |
Weight per package |
0.0151 (lbs/each) |
0.016 (lbs/each) |
Description |
38FHNUSSZJ 3/8-16 Finished Hex Nut Uss Zinc
Hex Nut, Zinc Plated, 3/8 In - 16 Thread Size, Unc;Uss Thread Type, 3/8 In Diameter, 1.51 LB
|
HN38 3/8''-16 Hex Nut
Hex Nut, Steel, Zinc Plated, 3/8 In Diameter, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
50 Units |
Unit/Foot |
$0.13 (Each) |
$0.19 (Each) |
Carton/Reel |
$12.51 (100 Each) |
$9.42 (50 Each) |
Standard Packaging/Reel |
$300.24 (2400 Each) |
$9.42 (50 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
3/8 in |
3/8 in |
Size |
3/8 |
3/8 |
|
Description |
3/8-16 FINISHED HEX NUT USS ZINC |
3/8''-16 HEX NUT |
extra long description |
PECO 38FHNUSSZJ 3/8-16 FINISHED HEX |
DOTTIE HN38 3/8-16 Hex Nuts Finishe |
Features |
- |
Hex machine screw nuts are for screws smaller than 1/4" diameter. Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4" and up. |
Long Description |
Hex Nut, Zinc Plated, 3/8 in - 16 Thread Size, UNC;USS Thread Type, 3/8 in Diameter, 1.51 lb |
Hex Nut, Steel, Zinc Plated, 3/8 in Diameter, 0.01 lb |
Product Type |
3/8-16 Finished Hex Nut Uss Zinc 96230 |
Hex Nut |
Short Description |
Hex Nut, Zinc Plated, 3/8 in - 16, 3/8 in |
Hex Nut, Steel, Zinc Plated, 3/8 in |
Special Features |
- |
Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4 IN and up ; Zinc plated - general use ; Invincibox up to 1/2 IN |
|
Drive Type |
Hex |
Hex |
Head Style |
Hex |
Hex |
package quantity |
6 PK/CT;100 PK |
50 CT |
Thread Size |
3/8 in - 16 |
3/8-16 |
Thread Type |
UNC;USS |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
38FHNUSSZJ |
HN38 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Nut |
Finished Hex Nut |
|
|
|
Application |
- |
General Purpose |