Item Comparison: HU1124D9SP, HU1024D930P

Item

HU1124D9SP - 24" 11W Led Uc 27K/3K/4K Select 780LM White - Halo

HU1124D9SP
24" 11W Led Uc 27K/3K/4K Select 780LM White

$55.08 Each

$220.32 (4 Each)

QTY:
Each
Add
HU1024D930P - Delisted 24" Led Uc 30K 90CRI White - Halo

HU1024D930P
Delisted 24" Led Uc 30K 90CRI White

$85.90 Each

$85.90 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 835 3
Vendor Halo Halo
Catalog Number HU1124D9SP HU1024D930P
Manufacturer Number HU1124D9SP HU1024D930P
Category Enhanced Commodity Codes - Lighting Led Track, Rail, Task & Underc - Led Undercabinet Lighting
Classification Led Track, Rail, Task & Undercabinet Lighting Led Track, Rail, Task & Undercabinet Lighting
UNSPSC 39111528 - Undercabinet fixture N/A
UPC/EAN/GTIN 00080083875948 00080083694228
Weight per package 1.47 (lbs/each) 2.75 (lbs/each)
Description HU1124D9SP 24" 11W Led Uc 27K/3K/4K Select 780LM White
24" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
HU1024D930P Delisted 24" Led Uc 30K 90CRI White
Led Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 10.5 W, Dimmable, 23.98 In Length, 4.37 In Width, 1.25 In Height, 5 Yr Warranty, 2.75 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $55.08 (Each) $85.90 (Each)
Carton/Reel $55.08 (1 Each) $85.90 (1 Each)
Standard Packaging/Reel $220.32 (4 Each) $85.90 (1 Each)
amperage rating .092 0.088
Ballast Type - N/A
Current Rating - 3.75 A @ 120 V
Lamp Included - Yes
Lamp Type LED LED
Material - Stainless Steel
Number of Lamps - 1
Voltage Rating 120V 120
Wattage 11 W 10.5 W
Color - White
Finish white white
Style (blank) (blank)
Height - 1.25 in
Length - 23.98 in;609.1 mm
Width - 4.37 in;111.05 mm
Description 24" 11W LED UC 27K/3K/4K SELECT 780LM WHITE DELISTED 24" LED UC 30K 90CRI WHITE
extra long description CLS HU1124D9SP HU11 UNDERCABINET 24 ETNCL HU1024D930P 24" DIMMABLE FIXT
Features - Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 9, 18, 24, 36, or 48 inch lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 5% using a standard dimmer. Connector cables in a variety of different lengths make it easy t
Long Description 24" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White LED Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 10.5 W, Dimmable, 23.98 in Length, 4.37 in Width, 1.25 in Height, 5 yr Warranty, 2.75 lb
Product Type HU11 Undercabinet 24" CCT Select WHT 24" Dimmable Fixture, 3000K, 90CRI - Whi
Short Description - 36" LED Undercabinet, Stainless Steel, White, 40K
Special Features 3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI 87% Energy Savings Compared to Halogen
dimmable - Yes
package quantity - 1 ct
Socket Type N/A -
Standards Met - cULus Listed;ECCN:EAR99NLR;UL/cUL Listed
Warranty - 5 yr
Made in USA - yes
Brand HALO HALO
Manufacturers Part Number HU1124D9SP HU1024D930P
sub brand - HU10 LED Undercabinet
Category Description LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type SURFACE LED Luminaire
Manufacturer Status - Inactive
Weight - 2.75 lb
Application lighting lighting
Energy Star - yes
Mounting Under Cabinet Under Cabinet
standard cULus Listed;Damp Locations Listed;Energy Star Certified;Title 24 Compliant cULus Listed;ENERGY STAR Qualified;IECC Compliant;ASHRAE Compliant;California Title 20;California Title 24;FCC Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat