Item Comparison: ICN2P32N35I, KTEB232UVISNP

Item

ICN2P32N35I - 2-F32T8 120/277V Elec Bal - Advance

ICN2P32N35I
2-F32T8 120/277V Elec Bal

$22.10 Each

$221.00 (10 Each)

QTY:
Each
Add
KTEB232UVISNP - 2L F17/25/32 T8 Electronic Ballast 120-277 - Keystone

KTEB232UVISNP
2L F17/25/32 T8 Electronic Ballast 120-277

$14.35 Each

$143.50 (10 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 2,705 61
Vendor Advance Keystone
Catalog Number ICN2P32N35I KTEB232UVISNP
Manufacturer Number 196865 KTEB-232-UV-IS-N-P-DP
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087069127 00890949003558
Weight per package 0.7 (lbs/each) 1.12 (lbs/each)
Description ICN2P32N35I 2-F32T8 120/277V Elec Bal
Fluorescent Ballast, Instant, 32 W, 120 to 277 V Ac, 0.49 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.89 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.350 KG/Ea
KTEB232UVISNP 2L F17/25/32 T8 Electronic Ballast 120-277
2 X F32T8, .88 BF, 120-277V, Instant Start, Electronic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.10 (Each) $14.35 (Each)
Carton/Reel $22.10 (1 Each) $14.35 (1 Each)
Standard Packaging/Reel $221.00 (10 Each) $143.50 (10 Each)
Ballast Type - Electronic T8
Current Rating 0.49 A -
Lamp Type T8 RAPID START -
Number of Lamps 2 2 or 1
Voltage Rating 120 to 277 V ac -
Wattage 32 W N/A
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Housing Material Metal -
Height 1 in -
Length 9.5 in -
Width 1.3 in -
Construction - N/A
Description 2-F32T8 120/277V ELEC BAL 2L F17/25/32 T8 ELECTRONIC BALLAST 120-277
extra long description ADV 196865 ELE BALLAST (2) F32T8 12 Key KTEB-232-UV-IS-N-P-CP 60W Max,
Features Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. -
Long Description Fluorescent Ballast, Instant, 32 W, 120 to 277 V ac, 0.49 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.89 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.350 kg/EA 2 X F32T8, .88 BF, 120-277V, INSTANT START, ELECTRONIC
Product Type Fluorescent Ballast 60W Max, 24V Output
Short Description Fluorescent Ballast, Instant Start, 32 W, 3 Lamps -
Special Features Reliable and Energy Efficient Philips Advance's Centium Commercial Grade -
Ballast Factor 0.89 -
beam angle - N/A
Circuit Type - N/A
For Bulb Type T8 Rapid Start -
Input Voltage - 120-277V
ip rating - N/A
lumens - N/A
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Type FIXED -
Output Voltage - N/A
package quantity 1 CT;10 PK -
Power Factor 0.98 -
Sensor Type - N/A
Standards Met UL Listed;CSA Certified;FCC;RoHS Compliant;NEMA -
start type Instant Start -
total harmonic distortion 10 % -
Wire Type - Standard Wire Leads
Made in USA yes -
Brand Philips Advance Keystone
Manufacturers Part Number ICN2P32N35I KTEB-232-UV-IS-N-P-DP
sub brand Centium -
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Weight 0.350 kg/EA -
Application Commercial -
Energy Star - N
Frequency Rating 50 to 60 Hz -
standard CSA certificate;UL certificate;CEC Listing;CEE Rated;CSA E;NEMA Premium;NOM certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat