Item Comparison: ICN4P32N35I, KTEB432UVISNP

Item

ICN4P32N35I - 4LMP F32T8 120-277V Elec Bal - Advance

ICN4P32N35I
4LMP F32T8 120-277V Elec Bal

$29.77 Each

$297.70 (10 Each)

QTY:
Each
Add
KTEB432UVISNP - 4L F17/25/32 T8 Electronic Ballast 120-277 - Keystone

KTEB432UVISNP
4L F17/25/32 T8 Electronic Ballast 120-277

$17.61 Each

$176.10 (10 Each)

QTY:
Each
Add
Nacogdoches 36 0
All Stores 3,943 102
Vendor Advance Keystone
Catalog Number ICN4P32N35I KTEB432UVISNP
Manufacturer Number 109132 KTEB-432-UV-IS-N-P-DP
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087091517 00890949004036
Weight per package 1.04 (lbs/each) 1.23 (lbs/each)
Description ICN4P32N35I 4LMP F32T8 120-277V Elec Bal
4 Lamp 120-277V Fluorescent Ballast 4LAMP T8 Ballast
KTEB432UVISNP 4L F17/25/32 T8 Electronic Ballast 120-277
4 X F32T8, .88 BF, 120-277V, Instant Start, Electronic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.77 (Each) $17.61 (Each)
Carton/Reel $29.77 (1 Each) $17.61 (1 Each)
Standard Packaging/Reel $297.70 (10 Each) $176.10 (10 Each)
Ballast Type Electronic Fluorescent Electronic T8
Current Rating 0.94 A -
Lamp Type T8 -
Number of Lamps 4 4 or 3
Voltage Rating 277 V ac -
Wattage 32 W N/A
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Housing Material Metal -
Height 1 in -
Length 9.5 in -
Width 1.3 in -
Construction - N/A
Description 4LMP F32T8 120-277V ELEC BAL 4L F17/25/32 T8 ELECTRONIC BALLAST 120-277
extra long description ADV 109132 ELE BALLAST (4) F32T8 12 Key KTEB-432-UV-IS-N-P-CP 80W Max,
Features Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. -
Long Description 4 lamp 120-277v fluorescent ballast 4lamp t8 ballast 4 X F32T8, .88 BF, 120-277V, INSTANT START, ELECTRONIC
Product Type Fluorescent Ballast 80W Max, 12V Output
Short Description Fluorescent Ballast, Instant Start, 32 W, 3 Lamps -
Special Features Reliable and Energy Efficient Philips Advance's Centium Commercial Grade -
Ballast Factor 0.89 -
beam angle - N/A
Circuit Type - N/A
For Bulb Type T8 -
Input Voltage - 120-277V
ip rating - N/A
lumens - N/A
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
package quantity 1 CT;10 PK -
Power Factor 0.98 -
Sensor Type - N/A
Standards Met UL Listed;CSA Certified;RoHS Compliant;CEC -
start type Instant Start -
total harmonic distortion 10 % -
Wire Type - Standard Wire Leads
Made in USA yes -
Brand Philips Advance Keystone
Manufacturers Part Number ICN4P32N35I KTEB-432-UV-IS-N-P-DP
sub brand Philips Advance -
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Weight 0.441 kg/EA -
Application Commercial -
Energy Star - N
Frequency Rating 50 Hz;60 Hz -
standard CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat