Item Comparison: IPCS2546, IPC4141

Item

IPCS2546 - 250MCM-1, 4/0 Insulation Piercing Connection - Nsi

IPCS2546
250MCM-1, 4/0 Insulation Piercing Connection

$60.38 Each

$60.38 (1 Each)

QTY:
Each
Add
IPC4141 - 4/0 Ins Piercing Tap - Blackburn Mechanical

IPC4141
4/0 Ins Piercing Tap

$36.1692 Each

$4,340.30 (120 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 166 0
Vendor Nsi Blackburn Mechanical
Catalog Number IPCS2546 IPC4141
Manufacturer Number IPCS2546 IPC4141
Category Enhanced Commodity Codes - Tools & Testers Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121428 - Electrical taps 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381002242 00783786331123
Weight per package 0.56 (lbs/each) 0.535 (lbs/each)
Description IPCS2546 250MCM-1, 4/0 Insulation Piercing Connection
Ins Serv Ent Sleeve Blu-Blu 6 STR-4 Sol
IPC4141 4/0 Ins Piercing Tap
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 4/0-1/0 Awg, 95-50 MM SQ., Tap: 4/0-1/0 Awg, 95-50 MM SQ.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $60.38 (Each) $36.17 (Each)
Carton/Reel $60.38 (1 Each) $1,085.08 (30 Each)
Standard Packaging/Reel $60.38 (1 Each) $4,340.30 (120 Each)
Voltage Rating - 300 V
Color - Black
Description 250MCM-1, 4/0 INSULATION PIERCING CONNECTION 4/0 INS PIERCING TAP
extra long description NSI IPCS2546 Insulation Piercing Co ABB IPC4141 TALON INSUL CONN 4/0-1/
Features Ins Serv Ent Sleeve BLU-BLU 6 STR-4 SOL -
Long Description Ins Serv Ent Sleeve BLU-BLU 6 STR-4 SOL Type IPC - Talon Insulation Piercing Connector for Conductor Range Main: 4/0-1/0 AWG, 95-50 MM sq., Tap: 4/0-1/0 AWG, 95-50 MM sq.
Product Type Insulation Piercing Conn Main: 250 MCM 4AWG Tap: 4/0AWG 6awg Talon Insul Conn 4/0-1/0 4/0-1/0
Special Features - For copper-to-copper, copper-to-aluminum and aluminum-to-aluminum applications (insulated conductor only). Performs as splice or tab for non-tension applications up to 600 volts, depending on size of connector
Number of Mounting Holes - 2
Warranty 1 YEAR -
Brand NSi Blackburn Mechanical
Manufacturers Part Number IPCS2546 IPC4141
Category Description SPLIT BOLTS SPLIT BOLTS
Type - Insulated Conductor Connectors
standard - UL E9809
Temperature Rating - Max 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat