Item Comparison: IPLD2503, AMTD250103

Item

IPLD2503 - 250MCM-#6 3 Pole Polaris Connector Block - Nsi

IPLD2503
250MCM-#6 3 Pole Polaris Connector Block

$58.62 Each

$351.72 (6 Each)

QTY:
Each
Add
AMTD250103 - Ins 3H CNCTR 250#10awg - Blackburn Mechanical

AMTD250103
Ins 3H CNCTR 250#10awg

$89.623 Each

$2,240.58 (25 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 1,607 4
Vendor Nsi Blackburn Mechanical
Catalog Number IPLD2503 AMTD250103
Manufacturer Number IPLD250-3 AMTD250103
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121409 - Wire connectors 39121428 - Electrical taps
UPC/EAN/GTIN 00662381923011 00783786259267
Weight per package 0.35 (lbs/each) 0.4 (lbs/each)
Description IPLD2503 250MCM-#6 3 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 In Overall Length, 600 V, 0.35 LB/Ea
AMTD250103 Ins 3H CNCTR 250#10awg
Amt Aluminum Multi-Tap Both Sides Connector, 3-Port, PVC Insulated, Wire Range 250MCM-10 STR
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $58.62 (Each) $89.62 (Each)
Carton/Reel $351.72 (6 Each) $2,240.58 (25 Each)
Standard Packaging/Reel $351.72 (6 Each) $2,240.58 (25 Each)
Material Aluminum -
Number of Conductors 3 -
Poles 1 -
Voltage Rating 600 V -
Wire Size 250 MCM-6 AWG -
Color Black -
Conductor Material Copper;Aluminum -
Finish Plastisol Insulated -
Insulation Color Black -
Insulation Material Plastisol -
Overall Length 2.93 in -
Size L=2.930 - W=2.280 - H=2.180 -
Description 250MCM-#6 3 POLE POLARIS CONNECTOR BLOCK INS 3H CNCTR 250#10AWG
extra long description NSI IPLD250-3 Clr 250-6AWG Insltd M ABB AMTD250103 AL MULTI BOTHSIDE CO
Features The Polaris IPLD250-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str -
Long Description Multi-Tap Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 in Overall Length, 600 V, 0.35 lb/EA AMT Aluminum Multi-Tap Both Sides Connector, 3-Port, PVC Insulated, Wire Range 250MCM-10 Str
Product Type Multi-Tap Connector Al Multi Bothside Conn 3PORT 250-10
Short Description Multi-Tap Connector, Insulated, 2.93 in L, 600 V -
Special Features Abrasion Resistant;Chemical Resistant;UV Resistant -
for use with Wire Termination -
Insulated/Non-Insulated Insulated -
Maximum Conductor Size 250 MCM -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #6 AWG -
Minimum Operating Temperature -45 °C -
package quantity 6 CT -
Standards Met UL Listed 486B;CSA Certified;cULus Listed -
Warranty 1 YEAR -
Wire Type Class B & C -
Brand Nsi Industries Blackburn Mechanical
Manufacturers Part Number IPLD250-3 AMTD250103
sub brand POLARIS(TM) -
Category Description SPLIT BOLTS SPLIT BOLTS
Type Double Sided Entry -
Weight 0.35 lb/EA -
Application Wire Termination -
environmental conditions 90 C -
standard UL 486A/B -
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat