Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Burndy |
Catalog Number |
ISR250 |
BISR250 |
Manufacturer Number |
ISR-250 |
BISR250 |
Category |
Solderless Connectors -
Splicing & Terminating Kits
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Split Bolts
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121409 - Wire connectors
|
39121427 - Wiring taps
|
UPC/EAN/GTIN |
00662381951021 |
00781810134108 |
Weight per package |
0.34 (lbs/each) |
0.32 (lbs/each) |
Description |
ISR250 250MCM Polaris Insulated Butt SPLC
Insulated Butt Splice, #6 Awg Conductor Size, 250 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4 In Overall Length, 600 V, 0.34 LB
|
BISR250 250MCM In-Line Splice
Aluminum In-Line Splice, 10 Awg-250 Kcmil.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.72 (Each) |
$83.47 (Each) |
Carton/Reel |
$214.88 (4 Each) |
$83.47 (1 Each) |
Standard Packaging/Reel |
$214.88 (4 Each) |
$7,512.30 (90 Each) |
|
Conductor Size |
- |
10 AWG-250 KCMIL |
Material |
Aluminum |
Aluminum |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Voltage Rating |
600 V |
- |
Wire Size |
250 MCM-6 AWG |
- |
|
Color |
Black |
- |
Conductor Material |
Copper/Aluminum |
- |
Finish |
Plastisol Insulated |
- |
Insulation Color |
Black |
- |
Insulation Material |
Plastisol |
- |
|
Overall Length |
4 in |
- |
Size |
L=4.000 - W=1.190 - H=1.900 |
- |
|
Description |
250MCM POLARIS INSULATED BUTT SPLC |
250MCM IN-LINE SPLICE |
extra long description |
NSI ISR-250 POLARIS Ins Splice 250 |
BUR BISR250 250-10 IN-LINE SPLICE |
Features |
250 MCM-6 AWG Polaris(TM) Insulated In-Line Splice. |
- |
Long Description |
Insulated Butt Splice, #6 AWG Conductor Size, 250 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4 in Overall Length, 600 V, 0.34 lb |
Aluminum In-Line Splice, 10 AWG-250 kcmil. |
Product Type |
Insulated Butt Splice |
SPLICE REDUCER |
Short Description |
Ins Splice 250, Black, Copper/Aluminum, 600 V |
- |
Special Features |
Abrasion Resistan;Chemical Resistant;UV Resistant |
Features: Clear Plastisol Covered Al6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping, Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted, Oxide Inhibitor Pre-Installed: Inhibits Moisture And Contaminants From Entering The Contact Area, Range-Taking: Reduces Number Of Connectors Carried In Inventory, In-Line Splice/Reductions Are Made Quickly And Easily With The Unitap Line Of Connectors, UL486B Listed, Dual-Rated AL9CU For Any Stranded Copper Or S |
|
Insulated/Non-Insulated |
Insulated |
- |
Insulation Type |
- |
Plastisol |
Maximum Conductor Size |
250 MCM |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#6 AWG |
- |
Minimum Operating Temperature |
-45 °C (Cold) |
- |
Operating Voltage |
- |
600 V |
package quantity |
4 CT |
- |
Standards Met |
UL MA |
- |
Warranty |
1 YEAR |
- |
Wire Type |
Class B & C |
- |
|
|
Brand |
Nsi Industries |
BURNDY |
Manufacturers Part Number |
ISR-250 |
BISR250 |
sub brand |
Polaris Black |
UNITAP |
|
Category Description |
SPLIT BOLTS |
Comp & Mech Lugs and Butt Splices |
Type |
IN-Line Splicer/Reducer |
BISR, In-Line |
|
|
Application |
Wire Termination |
For Indoor Use Only |
environmental conditions |
90 C |
- |
standard |
UL 486A/B |
UL 486A-486B |
Temperature Rating |
90 C |
90 °C |