Item Comparison: JDL15, JTD15

Item

JDL15 - 15A 600V Class J Time Delay Fuse - Eaton

JDL15
15A 600V Class J Time Delay Fuse

$36.11 Each

$361.10 (10 Each)

QTY:
Each
Add
JTD15 - 15A 600V TD Dual Elem Class J Fuse - Littelfuse

JTD15
15A 600V TD Dual Elem Class J Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 16 0
All Stores 192 0
Vendor Eaton Littelfuse
Catalog Number JDL15 JTD15
Manufacturer Number JDL15 JTD015
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121626 - Medium voltage fuse 39121609 - Midget fuses
UPC/EAN/GTIN 00782634803379 00079458202113
Weight per package 0.11 (lbs/each) 0.11 (lbs/each)
Description JDL15 15A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 15 A, Class J, 200 Kaic, Standard, 10, 600 V
JTD15 15A 600V TD Dual Elem Class J Fuse
The Littelfuse® Powr-Pro® JTD_Id Indicator Class J Fuse Provides Visual Blown Fuse Indication and Maximum Protection In A Compact Package. The Compact Class J Package Was Designed Specifically For Circuits Where Space Is At A Premium. The Current Limiting Time Delay JTD_Id Offers A Patented True Dual-Element Design That Is Ideal For Use In Circuits With High Inrush Currents. Superior Performance Characteristics Of JTD_Id Indicator Fuses Reduce Nuisance Fuse Opening and The Blown Fuse Indication Reduces Dow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.11 (Each) $0.00 (Each)
Carton/Reel $36.11 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $361.10 (10 Each) $0.00 (1 Each)
amperage rating 15 A 15
interrupt rating 200 kAIC -
Voltage Rating 600 V -
Description 15A 600V CLASS J TIME DELAY FUSE 15A 600V TD DUAL ELEM CLASS J FUSE
extra long description EFSE JDL15 UL CLASS J TIME DELAY 60 L-FSE JTD015 FUS 600V T/D CLASS J 1
Features Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits. -
Long Description Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 15 A, Class J, 200 kAIC, Standard, 10, 600 V The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces dow
Product Type Ul Class J Time Delay 600 Fus 600V T/D Class J 15a
Special Features Non-Indicating Time-Delay
class Class J -
dimensions 2.2500 IN X 0.8100 IN X 0.8100 IN -
media Yes -
Brand MORRIS PRODUCTS Littelfuse
Manufacturers Part Number T626-JDL15 JTD015
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE CLASS J
Application Datacenters - Facilities: Critical Power Motor Control Centers
standard UL Listed,CSA Certified,RoHS Compliant,CE Marked Standard 248-8 UL Listed/CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat