Nacogdoches |
0 |
33 |
All Stores |
|
|
|
Vendor |
Sylvania |
Keystone |
Catalog Number |
MP400BU0NLY |
L100PSHIDEX398CS |
Manufacturer Number |
MP400/BU-ONLY/64705 |
KT-LED100PSHID-EX39-8CSB-D |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Metal Halide
|
Led Specialty Lamps & Modules
|
UNSPSC |
39101614 - Metal halide lamp HID
|
N/A
|
UPC/EAN/GTIN |
00046135647055 |
00843654128863 |
Weight per package |
1.18 (lbs/each) |
4.1 (lbs/each) |
Description |
MP400BU0NLY 400 MH Lamp, Open Rated
400W Metalarc Pro Tech Quartz Metal Halide Lamp, EX39 Base, BT37 Bulb, Open Fixture Rated, Base Up Only, Clear, 3600K
|
L100PSHIDEX398CS 63/80/100W Led Hid Repl 3K/4K/5K Mog 8500-14500 LM
Led Hid Replacement Lamp Feat. Power Select & Color Select. 100/80/63W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.59 (Each) |
$137.38 (Each) |
Carton/Reel |
$61.59 (1 Each) |
$137.38 (1 Each) |
Standard Packaging/Reel |
$369.54 (6 Each) |
$824.28 (6 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Shape |
BT37 |
- |
Voltage Rating |
135 |
- |
Wattage |
400 |
100 |
|
Base Type |
- |
EX39 |
color rendering index (cri) |
65 |
>80 Deg |
color temperature |
3600 |
N/A |
Finish |
COATED |
- |
housing color |
- |
N/A |
|
|
Construction |
- |
N/A |
Description |
400 MH LAMP, OPEN RATED |
63/80/100W LED HID REPL 3K/4K/5K MOG 8500-14500 LM |
extra long description |
SYL MP400/BU-ONLY/64705 MP400BUONLY |
Key KT-LED100PSHID-EX39-8CSB-D 100W |
Long Description |
400W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT37 bulb, open fixture rated, base up only, clear, 3600K |
LED HID Replacement lamp feat. Power Select & Color Select. 100/80/63W, 3000/4000/5000K, 120-277V Input, EX39 Base, DirectDrive |
Product Type |
MP400BUONLY 6/CS 1/Sku |
100W, Color & Power Selectable, 100/80/63W, 3K/4K/5K, EX39, |
|
average life |
20000 |
- |
Base |
EX39 Exclusionary Mogul |
- |
beam angle |
- |
360 Deg |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
40000 |
N/A |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Sensor Type |
- |
N/A |
Wire Type |
- |
N/A |
|
Brand |
Sylvania (Usc) |
Keystone |
Manufacturers Part Number |
MP400/BU-ONLY/64705 |
KT-LED100PSHID-EX39-8CSB-D |
sub brand |
METALARC PRO-TECH |
- |
|
Category Description |
METAL HALIDE |
LED SPECIALTY LAMPS & MODULES |
Type |
High Intensity Discharge (HID) |
- |
|
Energy Star |
- |
N |
standard |
M59/O |