Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L1420C |
AHCL1420C |
Manufacturer Number |
L1420C |
AHCL1420C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007142013 |
00032664755712 |
Weight per package |
0.378 (lbs/each) |
10 (lbs/each) |
Description |
L1420C Turnlok Connector 4W 20A 125/250V B&W
Turnlok Connector 4WIRE 20AMP 125/250volts
|
AHCL1420C CCL Conn 20A 125/250V 3P4W-or&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.02 (Each) |
$37.92 (Each) |
Carton/Reel |
$55.02 (1 Each) |
$37.92 (1 Each) |
Standard Packaging/Reel |
$550.15 (10 Each) |
$379.20 (10 Each) |
|
amperage rating |
20 |
- |
Material |
Nylon;Other |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125/250 |
- |
Wire Size |
4 |
- |
|
|
Description |
TURNLOK CONNECTOR 4W 20A 125/250V B&W |
CCL CONN 20A 125/250V 3P4W-OR&BK |
extra long description |
P&S L1420C TURNLOK CONNECTOR 4W 20A |
EWD AHCL1420C CCL Conn 20A 125/250V |
Features |
- |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
Long Description |
Turnlok Connector 4wire 20amp 125/250volts |
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra grip, Nylon, L14-20, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F) |
Product Type |
Turnlok Connector 4W 20A 125/250V B&W |
CCL Conn 20A 125/250V 3P4W-or&BK |
Special Features |
Locking Device, impact resistant |
Industrial grd plugs & conns |
|
dimensions |
- |
2.1300 IN X 2.3000 IN X 3.9400 IN |
media |
- |
Yes |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
L1420C |
AHCL1420C |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Turnlock Connector |
Color Coded Locking |
|
Application |
Industrial Spec Grade |
Ind Facilities & Factories - Facility - Other |
Mounting |
Connector |
- |
nema rating |
l14-20R |
- |
standard |
UL 498 |
NOM,cULus Listed,NAFTA,RoHS Compliant |