Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
WDK |
Legrand-Pass & Seymour |
Catalog Number |
HBL2420 |
L1520R |
Manufacturer Number |
HBL2420 |
L1520R |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00783585235752 |
00785007152050 |
Weight per package |
0.3 (lbs/each) |
0.24 (lbs/each) |
Description |
HBL2420 LKG RCPT, 20A 3P 250V, L15-20R, BK
Single Receptacle, 20 A, 250 V Ac, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.23 In Height, Thermoplastic, Black, Corrosion Resistant, 0.2500 LB
|
L1520R Turnlok SGL Rec 4W 20A 3P 250V
Turnlok Single Receptacle 4WIRE 20AMP 3PHASE 250V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$50.77 (Each) |
$49.20 (Each) |
Carton/Reel |
$50.77 (1 Each) |
$491.99 (10 Each) |
Standard Packaging/Reel |
$507.70 (10 Each) |
$2,459.96 (50 Each) |
|
amperage rating |
20 |
20 |
connection |
Screw Terminal |
- |
Current Rating |
20 A |
20 A |
Material |
Thermoplastic |
Nylon;Other |
Number of Wires |
4 |
3 |
Phase |
3 |
- |
Poles |
3-Pole |
2 |
Voltage Rating |
250 V ac |
250 |
Wattage |
5,000 |
- |
Wire Size |
#16 to #8 |
4 |
|
Height |
1.23 in |
- |
Length |
3.28 in |
3.3 in |
Size |
3.28 in x 1.7 in x 1.23 in |
3.3 in |
Width |
1.7 in |
- |
|
Description |
LKG RCPT, 20A 3P 250V, L15-20R, BK |
TURNLOK SGL REC 4W 20A 3P 250V |
extra long description |
HWDK HBL2420 LKG RCPT, 20A 3P 250V, |
P&S L1520R TURNLOK SGL REC 4W 20A 3 |
Features |
Locking Devices, Twist-Lock(R), Industrial, Single Flush Receptacle, 20A 3 Phase 250V AC, 3-Pole 4-Wire Grounding, NEMA L15-20R, Screw Terminal, Nylon face, Back and side wired, Black. |
Turnlok Single Receptacle 4wire 20amp 3phase 250v |
Long Description |
Single Receptacle, 20 A, 250 V ac, 3 Poles, 4 Wires, #14 to #8 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 in Length, 1.7 in Width, 1.23 in Height, ThermoPlastic, Black, Corrosion Resistant, 0.2500 lb |
Turnlok Single Receptacle 4wire 20amp 3phase 250v |
Product Type |
LKG RCPT, 20A 3P 250V, L15-20R, BK |
Turnlok SGL Rec 4W 20A 3P 250V |
Short Description |
Single Receptacle, 20 A, 250 VAC, 3 Poles |
20 A, 250 VAC, Turnlock Single Receptacle, Black, 3 Wire |
Special Features |
IP20 |
Locking Device, impact resistant |
|
Compatible Wire Size |
#14 to #8 AWG |
#14 to #10 AWG |
Connection Type |
Screw Terminal |
Back Wire |
Dielectric Strength |
Withstands 2,000V minimum |
- |
Mounting Type |
Screw Mount |
Receptacle |
package quantity |
1 CT;10 PK |
10 CT;50 PK |
pallet quantity |
2520 |
- |
Receptacle Type |
Single |
Turnlock Single |
Resistance Properties |
Corrosion Resistant |
Impact Resistant |
Standards Met |
UL FS;CSA Certified;Federal Specification Wc-596 |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
|
|
Brand |
Hubbell Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
HBL2420 |
L1520-R |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Single Flush Receptacle |
Turnlock Single Receptacle |
|
Weight |
0.2500 lb |
0.2200 lb |
|
Application |
Heavy Duty Industrial |
Industrial Spec Grade |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Screw Mount |
Receptacle |
nema rating |
NEMA Wd1;NEMA Wd5 |
L15-20R |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |