Item Comparison: L15T848GC840DX2, S29915

Item

L15T848GC840DX2 - ***Please Use Catalog L15T848GC840DX2G*** - Keystone

L15T848GC840DX2
***Please Use Catalog L15T848GC840DX2G***

$10.87 Each

$271.75 (25 Each)

QTY:
Each
Add
S29915 - 4' T8 Led 4000K Bal Bypas - Satco

S29915
4' T8 Led 4000K Bal Bypas

$6.96 Each

$6.96 (1 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 180 1
Vendor Keystone Satco
Catalog Number L15T848GC840DX2 S29915
Manufacturer Number KT-LED15T8-48GC-840-DX2-CP S29915
Category Led Lamps & Modules - Shape & Circular Lamps Unassigned
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps N/A
UNSPSC N/A N/A
UPC/EAN/GTIN 00890949016336 00045923299155
Weight per package 0.66 (lbs/each) 0.56 (lbs/each)
Description L15T848GC840DX2 ***Please Use Catalog L15T848GC840DX2G***
T8 Led Lamp, 240 ° Beam Angle, >83, 4000 K, 1850 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, 0.16 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
S29915 4' T8 Led 4000K Bal Bypas
Satco S29915 14T8/Led/48-840/BP 120
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.87 (Each) $6.96 (Each)
Carton/Reel $271.75 (25 Each) $6.96 (1 Each)
Standard Packaging/Reel $271.75 (25 Each) $6.96 (1 Each)
Ballast Type N/A -
Current Rating 0.16 A @ 120 V ac;0.07 A @ 277 V ac -
Material Glass -
Number of Lamps N/A -
Shape T8 T8
Voltage Rating 120 to 277 V ac 277
Wattage 15 W 14
Base Type G13 Medium Bi-pin -
Color Rendering Index >83 -
color rendering index (cri) >80 Deg -
color temperature 4000 K 4000
Finish Frosted -
housing color N/A -
Diameter 1.10 in 1
Length 47.15 in 48
Additional Information Replacement for Conventional Fluorescent Lamp;Single or Double-Ended Wiring;50,000+ Hour Lifetime;Approximately 40% More Energy Efficient that Standard F32T8 Lamps;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation -
Construction N/A -
Description 15W LED T8 48" 40K LINE DBL/SNGL ENDED 4' T8 LED 4000K BAL BYPAS
extra long description Key KT-LED15T8-48GC-840-DX2-CP 15W, -
Long Description T8 LED Lamp, 240 ° Beam Angle, >83, 4000 K, 1850 lm Brightness (Lumens), 15 W, 120 to 277 V ac, 0.16 A @ 120 V ac;0.07 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 47.15 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty SATCO S29915 14T8/LED/48-840/BP 120
Product Type T8 LED Lamp 14T8/Led/48-840/BP 120-277V
Short Description T8 LED Lamp, 4000K, 1850 lm, 15W, 48", Double End -
Special Features - Lawful for sale in California ; Dimmable: Non-Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Safety Listing: cULus Classified - Damp ; SDS Class: LED_Lamp ; Fluorescent Equivalence: 25-32 watts ; Lamp Appearance: Frosted ; Warranty: 5 Year Limited
average life 50000+ h 50000
Base - Medium Bi Pin
beam angle 240 ° 210
Brightness (Lumens) 1850 lm -
Circuit Type N/A -
dimmable - No
Input Voltage 120-277V -
ip rating N/A -
lumens 1950 1.8k
Maximum Operating Temperature +45 °C;+113 °F -
Minimum Operating Temperature -20 °C;-4 °F -
Nominal Length 48 in -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity 12 PK;25 PK -
Power Factor >0.9 -
Sensor Type N/A -
Standards Met DLC Listed;UL Listed;cULus Listed;UL Recognized;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2 -
Warranty 5 yr 5 Year Limited - T8 LED Bulbs - Ballast Bypass
Wire Type N/A -
Wiring Type Double End -
Brand Keystone Technologies Satco
Manufacturers Part Number KT-LED15T8-48GC-840-DX2 S29915
sub brand - Satco
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS Fuses & Fuse Accessories
Type - LED T8
Manufacturer Status - Inactive
Energy Star Y -
Operating Temperature - -20C (-4F) to a maximum of +45C (+113F)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat