Nacogdoches |
0 |
46 |
All Stores |
|
|
|
Vendor |
WDK |
Legrand-Pass & Seymour |
Catalog Number |
HBL2430 |
L1620R |
Manufacturer Number |
HBL2430 |
L1620R |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00783585235776 |
00785007162059 |
Weight per package |
0.25 (lbs/each) |
0.2404 (lbs/each) |
Description |
HBL2430 LKG RCPT, 20A 3P 480V, L16-20R, BK
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 3-Phase 480V Ac, 3-Pole 4-Wire Grounding, Nema L16-20R, Screw Terminal, Nylon Face, Back and Side Wire, Black.
|
L1620R Turnlok SGL Rec 4W 20A 3P 480V
Turnlock Single Receptacle, 20 A, 480 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.74 (Each) |
$48.93 (Each) |
Carton/Reel |
$55.74 (1 Each) |
$489.33 (10 Each) |
Standard Packaging/Reel |
$557.40 (10 Each) |
$2,446.64 (50 Each) |
|
amperage rating |
20 |
20 |
connection |
Screw Terminal |
- |
Current Rating |
20 |
20 A |
Material |
Nylon |
Nylon |
Number of Wires |
4-Wire |
3 |
Phase |
3 |
- |
Poles |
3-Pole |
2 |
Voltage Rating |
3 Phase 480 VAC |
480 |
Wattage |
9,600 |
- |
Wire Size |
#16 to #8 |
4 |
|
Length |
- |
3.3 in |
Size |
3.28 in x 1.7 in x 1.23 in |
3.3 in |
|
Description |
LKG RCPT, 20A 3P 480V, L16-20R, BK |
TURNLOK SGL REC 4W 20A 3P 480V |
extra long description |
HWDK HBL2430 LKG RCPT, 20A 3P 480V, |
P&S L1620R TURNLOK SGL REC 4W 20A 3 |
Features |
- |
Turnlok Single Receptacle 4wire 20amp 3phase 480v |
Long Description |
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 3-Phase 480V AC, 3-Pole 4-Wire Grounding, NEMA L16-20R, Screw Terminal, Nylon face, Back and side wire, Black. |
Turnlock Single Receptacle, 20 A, 480 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2400 lb |
Product Type |
LKG RCPT, 20A 3P 480V, L16-20R, BK |
Turnlok SGL Rec 4W 20A 3P 480V |
Short Description |
- |
20 A, 480 V, Turnlock Single Receptacle, Black |
Special Features |
Standard |
Ultrasonically Welded Together for Unrivaled Strength |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Back Wire |
Dielectric Strength |
Withstands 2,000V minimum |
- |
Mounting Type |
- |
Receptacle |
package quantity |
- |
1 ct |
pallet quantity |
4050 |
- |
Receptacle Type |
- |
Turnlock Single |
Resistance Properties |
- |
Impact Resistant |
Standards Met |
- |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
|
Brand |
WIRING DEVICE-KELLEMS |
Pass & Seymour/Legrand |
Manufacturers Part Number |
HBL2430 |
L1620-R |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Single Flush Receptacle |
Turnlock Single Receptacle |
|
|
Application |
Heavy Duty Industrial |
Industrial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Screw Mount |
Receptacle |
nema rating |
L16-20R |
16-20R |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |