Item Comparison: HBL2730, L1630R

Item

HBL2730 - LKG RCPT, 30A 3P 480V, L16-30R, BK - Wiring Device-Kellems

HBL2730
LKG RCPT, 30A 3P 480V, L16-30R, BK

$87.32 Each

$873.20 (10 Each)

QTY:
Each
Add
L1630R - Turnlok SGL Rec 4W 30A 3P 480V - Legrand-Pass & Seymour

L1630R
Turnlok SGL Rec 4W 30A 3P 480V

$76.4575 Each

$3,822.88 (50 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 32 827
Vendor Wiring Device-Kellems Legrand-Pass & Seymour
Catalog Number HBL2730 L1630R
Manufacturer Number HBL2730 L1630R
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Industrial Cord Connectors
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00783585236155 00785007163056
Weight per package 0.3 (lbs/each) 0.2452 (lbs/each)
Description HBL2730 LKG RCPT, 30A 3P 480V, L16-30R, BK
Single Receptacle, 30 A, 480 V Ac, 3 Poles, 4 Wires, #12 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.31 In Height, Thermoplastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 LB
L1630R Turnlok SGL Rec 4W 30A 3P 480V
Turnlock Single Receptacle, 30 A, 480 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2500 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $87.32 (Each) $76.46 (Each)
Carton/Reel $87.32 (1 Each) $76.46 (1 Each)
Standard Packaging/Reel $873.20 (10 Each) $3,822.88 (50 Each)
amperage rating 30 30
connection Screw Terminal -
Current Rating 30 A 30 A
Material Thermoplastic Nylon
Number of Wires 4-Wire 3
Phase 3 -
Poles 3-Pole 2
Voltage Rating 480 V ac 480
Wattage 14,400 -
Wire Size #16 to #8 4
Height 1.31 in -
Length 3.28 in 3.3 in
Size 3.28 in x 1.7 in x 1.31 in 3.3 in
Width 1.7 in -
Description LKG RCPT, 30A 3P 480V, L16-30R, BK TURNLOK SGL REC 4W 30A 3P 480V
extra long description HWDK HBL2730 LKG RCPT, 30A 3P 480V, P&S L1630R TURNLOK SGL REC 4W 30A 3
Features Locking Devices, Twist-Lock(R), Industrial, Single Flush Receptacle, 30A 3-Phase 480V AC, 3-Pole 4-Wire Grounding, NEMA L16-30R, Screw Terminal, Nylon face, Back and side wire, Black. Turnlok Single Receptacle 4wire 30amp 3phase 480v
Long Description Single Receptacle, 30 A, 480 V ac, 3 Poles, 4 Wires, #12 to #8 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 in Length, 1.7 in Width, 1.31 in Height, ThermoPlastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 lb Turnlock Single Receptacle, 30 A, 480 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2500 lb
Product Type LKG RCPT, 30A 3P 480V, L16-30R, BK Turnlok SGL Rec 4W 30A 3P 480V
Short Description Single Receptacle, 30 A, 480 VAC 30 A, 480 V, Turnlock Single Receptacle, Black
Special Features IP20 Ultrasonically Welded Together for Unrivaled Strength
Compatible Wire Size #12 to #8 AWG #14 to #10 AWG
Connection Type Screw Terminal Back Wire
Dielectric Strength Withstands 2,000V minimum -
Mounting Type Screw Mount Receptacle
package quantity 1 CT;10 PK 1 ct
pallet quantity 2520 -
Receptacle Type Single Turnlock Single
Resistance Properties Abuse Resistant;Corrosion Resistant Impact Resistant
Standards Met UL FS;CSA Certified;Federal Specification Wc-596 UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Made in USA yes -
Brand Hubbell Wiring Device-Kellems Pass & Seymour/Legrand
Manufacturers Part Number HBL2730 L1630-R
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Industrial cord connectors
Type Single Flush Receptacle Turnlock Single Receptacle
Weight 0.2500 lb 0.2500 lb
Application Heavy Duty Industrial Industrial
environmental conditions Indoor Dry unless protected by additional means -
Mounting Screw Mount Receptacle
nema rating NEMA Wd1;NEMA Wd5 16-30R
standard Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat