Item Comparison: L25T5H048GC840DX, L25T5H048GC840D

Item

L25T5H048GC840DX - 25W Led T5HO 48" 40K DBL/SNGL End 3400LM - Keystone

L25T5H048GC840DX
25W Led T5HO 48" 40K DBL/SNGL End 3400LM

$16.02 Each

$400.50 (25 Each)

QTY:
Each
Add
L25T5H048GC840D - 25W Led T5HO 48" 40K Line Volt - Keystone

L25T5H048GC840D
25W Led T5HO 48" 40K Line Volt

$16.03 Each

$400.75 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 677 193
Vendor Keystone Keystone
Catalog Number L25T5H048GC840DX L25T5H048GC840D
Manufacturer Number KT-LED25T5HO-48GC-840-DX2 /G2 KT-LED25T5HO-48GC-840-D /G2-CP
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654130590 00890949016435
Weight per package 0.52 (lbs/each) 0.52 (lbs/each)
Description L25T5H048GC840DX 25W Led T5HO 48" 40K DBL/SNGL End 3400LM
25W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 4000K, 80+Cri, 120-277V Input
L25T5H048GC840D 25W Led T5HO 48" 40K Line Volt
Key KT-LED25T5HO-48GC-840-D /G2-CP
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.02 (Each) $16.03 (Each)
Carton/Reel $400.50 (25 Each) $400.75 (25 Each)
Standard Packaging/Reel $400.50 (25 Each) $400.75 (25 Each)
Ballast Type N/A N/A
Number of Lamps N/A N/A
Wattage 25 25
Base Type G5 G5
color rendering index (cri) >80 Deg >80 Deg
color temperature 4000 3000
housing color N/A N/A
Construction Frosted Shatterproof Glass N/A
Description 25W LED T5HO 48" 40K DBL/SNGL END 3400LM 25W LED T5HO 48" 40K LINE VOLT
extra long description Key KT-LED25T5HO-48GC-840-DX2 25W, -
Long Description 25W LED T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 ft., 4000K, 80+CRI, 120-277V Input Key KT-LED25T5HO-48GC-840-D /G2-CP
Product Type 25W, 3400 Lumen, 4', 240' Beam Angle, Ballast Bypass, DLC 4. 25W Led T5 Tube, Shatter-Proof Coated Glass, Internal Driver
beam angle 240 Deg 240 Deg
Circuit Type N/A N/A
Input Voltage 120-277V 120-277V
ip rating N/A N/A
lumens N/A 3400
Nominal Length 48 in 48 in
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
Sensor Type N/A N/A
Warranty 5 -
Wire Type N/A N/A
Brand Keystone Keystone
Manufacturers Part Number KT-LED25T5HO-48GC-840-DX2 KT-LED25T5HO-48GC-840-D /G2-CP
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star N Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat