Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Sylvania |
Catalog Number |
L25T5H048GC840D |
LED24T5H0L48FG84 |
Manufacturer Number |
KT-LED25T5HO-48GC-840-D /G2-CP |
LED24T5HO/L48/FG/841/BF/40610 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00890949016435 |
00046135406102 |
Weight per package |
0.52 (lbs/each) |
0.34912 (lbs/each) |
Description |
L25T5H048GC840D 25W Led T5HO 48" 40K Line Volt
Key KT-LED25T5HO-48GC-840-D /G2-CP
|
LED24T5H0L48FG84 *Delsited* 24W Led T5 Ho 48" 41K DBL End 3500LM
OBS40610 Led T5HO Ledlescent 4FT, 24W, 82CRI, 3500 Lumen, 4100K, 50000 Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.03 (Each) |
$16.79 (Each) |
Carton/Reel |
$400.75 (25 Each) |
$16.79 (1 Each) |
Standard Packaging/Reel |
$400.75 (25 Each) |
$419.75 (25 Each) |
|
Ballast Type |
N/A |
- |
Lamp Type |
- |
LED T5HO LEDLESCENT 4FT |
Number of Lamps |
N/A |
- |
Shape |
- |
T5 |
Wattage |
25 |
24.00 |
|
Base Type |
G5 |
- |
color rendering index (cri) |
>80 Deg |
82 |
color temperature |
3000 |
- |
housing color |
N/A |
- |
Style |
- |
Tube, double-ended |
|
|
Construction |
N/A |
- |
Description |
25W LED T5HO 48" 40K LINE VOLT |
*DELSITED* 24W LED T5 HO 48" 41K DBL END 3500LM |
extra long description |
- |
SYL LED24T5HO/L48/FG/841/BF/40610 L |
Long Description |
Key KT-LED25T5HO-48GC-840-D /G2-CP |
OBS40610 LED T5HO LEDlescent 4ft, 24W, 82CRI, 3500 Lumen, 4100K, 50000 life |
Product Type |
25W Led T5 Tube, Shatter-Proof Coated Glass, Internal Driver |
LED24T5HOL48FG841BF 25/CS 1/Sku |
|
average life |
- |
50000 |
Base |
- |
Miniature Bipin |
beam angle |
240 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
3400 |
3,500 |
Nominal Length |
48 in |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Voltage |
- |
120.00 - 277.00 V |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
SYLVANIA |
Manufacturers Part Number |
KT-LED25T5HO-48GC-840-D /G2-CP |
LED24T5HO/L48/FG/841/BF/40610 |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
|
Energy Star |
Y |
- |
standard |
- |
CSA |