Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
WDK |
Catalog Number |
L520R |
HBL2310 |
Manufacturer Number |
L520-R |
HBL2310 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007252057 |
00783585235509 |
Weight per package |
0.21 (lbs/each) |
0.25 (lbs/each) |
Description |
L520R Turnlok Recept Single 3WIRE 20a125v
Turnlock Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
|
HBL2310 LKG RCPT, 20A 125V, L5-20R, BK
Single Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.23 In Height, Thermoplastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.91 (Each) |
$36.46 (Each) |
Carton/Reel |
$299.07 (10 Each) |
$36.46 (1 Each) |
Standard Packaging/Reel |
$1,495.36 (50 Each) |
$364.60 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
- |
Screw Terminal |
Current Rating |
20 A |
20 A |
Material |
Nylon |
Thermoplastic |
Number of Wires |
3 |
3-Wire |
Phase |
- |
1 |
Poles |
2 |
2-Pole |
Voltage Rating |
125 |
125 V ac |
Wattage |
- |
2,500 |
Wire Size |
4 |
#16 to #8 |
|
Height |
- |
1.23 in |
Length |
3.3 in |
3.28 in |
Size |
3.3 in |
3.28 in x 1.70 in x 1.23 in |
Width |
- |
1.7 in |
|
Description |
TURNLOK RECEPT SINGLE 3WIRE 20A125V |
LKG RCPT, 20A 125V, L5-20R, BK |
extra long description |
P&S L520R TURNLOK RECEPT SINGLE 3WI |
HWDK HBL2310 LKG RCPT, 20A 125V, L5 |
Features |
Turnlok Receptacle Single, 2pole 3wire, 20amp 125v |
Locking Devices, Twist-Lock(R), Industrial, Single Flush Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, NEMA L5-20R, Screw Terminal, Nylon face, Back and side wired, Black. |
Long Description |
Turnlock Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb |
Single Receptacle, 20 A, 125 V ac, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 in Length, 1.7 in Width, 1.23 in Height, ThermoPlastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 lb |
Product Type |
Turnlok Recept Single 3WIRE 20a125v |
single Receptacle |
Short Description |
20 A, 125 V, Turnlock Single Receptacle, Black |
Single Receptacle, 20 A, 125 VAC |
Special Features |
Ultrasonically Welded Together for Unrivaled Strength |
IP20 |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #8 AWG |
Connection Type |
Back Wire |
Screw Terminal |
Dielectric Strength |
- |
Withstands 2,000V minimum |
Mounting Type |
Receptacle |
Screw Mount |
package quantity |
10 CT;50 PK |
1 CT;10 PK |
pallet quantity |
- |
4050 |
Receptacle Type |
Turnlock Single |
Single |
Resistance Properties |
Impact Resistant |
Abuse Resistant;Corrosion Resistant |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
UL FS;CSA Certified;Federal Specification Wc-596 |
|
|
Brand |
Pass & Seymour/Legrand |
Hubbell Wiring Devices |
Manufacturers Part Number |
L520R |
HBL2310 |
|
Category Description |
Industrial cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Turnlock Single Receptacle |
Single Flush Receptacle |
|
Weight |
0.2200 lb |
0.2500 lb |
|
Application |
Industrial |
Heavy Duty Industrial |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
Receptacle |
Screw Mount |
nema rating |
5-20R |
NEMA Wd1;NEMA Wd5 |
standard |
UL 498 |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |