Nacogdoches |
0 |
45 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AHCL530R |
L530R |
Manufacturer Number |
AHCL530R |
L530R |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664758683 |
00785007253054 |
Weight per package |
0.001 (lbs/each) |
0.2228 (lbs/each) |
Description |
AHCL530R CCL Recp 30A 125V 2P3W Y&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 125V, Back and Side, Yellow, Black, Ultra Grip, Glass Filled Nylon, L5-30, Two-Pole, Three-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70C (-40F to 158F)
|
L530R Turnlok Recept Single 3WIRE 30a125v
Turnlock Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 1.62 In Length, 1.28 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.80 (Each) |
$38.34 (Each) |
Carton/Reel |
$29.80 (1 Each) |
$383.42 (10 Each) |
Standard Packaging/Reel |
$298.00 (10 Each) |
$1,917.12 (50 Each) |
|
amperage rating |
- |
30 |
Current Rating |
- |
30 A |
Material |
- |
Nylon |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
4 |
|
Height |
- |
3.28 in |
Length |
- |
1.62 in |
Size |
- |
3.3 in |
Width |
- |
1.28 in |
|
Description |
CCL RECP 30A 125V 2P3W Y&BK |
TURNLOK RECEPT SINGLE 3WIRE 30A125V |
extra long description |
EWD AHCL530R CCL Recp 30A 125V 2P3W |
P&S L530R TURNLOK RECEPT SINGLE 3WI |
Features |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
Turnlok Receptacle Single 3wire 30amp 125v |
Long Description |
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 30A, Industrial, 125V, Back and Side, Yellow, Black, Ultra grip, Glass filled Nylon, L5-30, Two-pole, Three-wire, Glass-filled Nylon, -40C (w/o impact) to 70C (-40F to 158F) |
Turnlock Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 1.62 in Length, 1.28 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb |
Product Type |
CCL Recp 30A 125V 2P3W Y&BK |
Turnlok Recept Single 3WIRE 30a125v |
Short Description |
- |
30 A, 125 V, Turnlock Single Receptacle, Black |
Special Features |
- |
Ultrasonically Welded Together for Unrivaled Strength |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Back Wire |
dimensions |
1.6200 IN X 1.1200 IN X 3.6400 IN |
- |
media |
Yes |
- |
Mounting Type |
- |
Receptacle |
package quantity |
- |
1 ct |
Receptacle Type |
- |
Turnlock Single |
Resistance Properties |
- |
Impact Resistant |
Standards Met |
- |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
AHCL530R |
L530-R |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Color Coded Locking |
Turnlock Single Receptacle |
|
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
Mounting |
- |
Receptacle |
nema rating |
- |
5-30R |
standard |
Federal Specification Classification 6233 01,NOM,CSA Certified,UL Listed,NAFTA,RoHS Compliant |
UL 498 |