Item Comparison: L620C, AHCL620C

Item

L620C - Turnlok Connector 3W 20A 250V - Legrand-Pass & Seymour

L620C
Turnlok Connector 3W 20A 250V

$30.0921 Each

$150.46 (5 Each)

QTY:
Each
Add
AHCL620C - CCL Conn 20A 250V 2P3W-BL&BK - Eaton

AHCL620C
CCL Conn 20A 250V 2P3W-BL&BK

$30.03 Each

$300.30 (10 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 316 510
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L620C AHCL620C
Manufacturer Number L620C AHCL620C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007262018 00032664755583
Weight per package 0.372 (lbs/each) 10 (lbs/each)
Description L620C Turnlok Connector 3W 20A 250V
Locking Device Turnlock Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.37 LB
AHCL620C CCL Conn 20A 250V 2P3W-BL&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 250V, Back, Blue, Black, Ultra Grip, Nylon, L6-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.09 (Each) $30.03 (Each)
Carton/Reel $30.09 (1 Each) $30.03 (1 Each)
Standard Packaging/Reel $150.46 (5 Each) $300.30 (10 Each)
amperage rating 20 -
Current Rating 20 A -
Material Nylon -
Number of Wires 3 -
Poles 2 -
Voltage Rating 250 V ac -
Wire Size #18 to #8 AWG -
Diameter 2.20 in;0.750 to 1.150 in (Cord) -
Length 3.3 in -
Size 3.3 in -
Description TURNLOK CONNECTOR 3W 20A 250V CCL CONN 20A 250V 2P3W-BL&BK
extra long description P&S L620C TURNLOK CONNECTOR 3W 20A EWD AHCL620C CCL Conn 20A 250V 2P3W
Features Turnlok Connector 3wire 20amp 250v Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description Locking Device Turnlock Connector, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.37 lb Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 250V, Back, Blue, Black, Ultra grip, Nylon, L6-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Product Type Turnlok Connector 3W 20A 250V CCL Conn 20A 250V 2P3W-BL&BK
Short Description 20 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 3 Wire -
Special Features Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock Industrial grd plugs & conns
dimensions - 2.2300 IN X 2.1000 IN X 3.7100 IN
Maximum Operating Temperature +75 °C -
media - Yes
Minimum Operating Temperature -40 °C -
package quantity 10 CT -
Resistance Properties Impact Resistant;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number L620-C AHCL620C
Category Description Industrial cord connectors Industrial cord connectors
Type Turnlock Connector Color Coded Locking
Weight 0.37 lb -
Application Industrial Ind Facilities & Factories - Facility - Other
Mounting Connector -
nema rating L6-20R -
standard UL 498 cULus Listed,NOM,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat