Item Comparison: LA56069301EWH, 6G1MWLED30K90CRI

Item

LA56069301EWH - 5/6" 8W Led Gimbal 30K 600LM - Halo

LA56069301EWH
5/6" 8W Led Gimbal 30K 600LM

$35.52 Each

$35.52 (1 Each)

QTY:
Each
Add
6G1MWLED30K90CRI - 6" Led Retro Gimbal 30K WHT 790LM - Lithonia Lighting

6G1MWLED30K90CRI
6" Led Retro Gimbal 30K WHT 790LM

$95.60 Each

$95.60 (1 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 524 0
Vendor Halo Lithonia Lighting
Catalog Number LA56069301EWH 6G1MWLED30K90CRI
Manufacturer Number LA56069301EWH 6G1MW LED 30K 90CRI M6
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083818242 00889804156614
Weight per package 1.13 (lbs/each) 2.5 (lbs/each)
Description LA56069301EWH 5/6" 8W Led Gimbal 30K 600LM
La 5 In. and 6 In. White Led Adjustable Gimbal Trim, 3000K
6G1MWLED30K90CRI 6" Led Retro Gimbal 30K WHT 790LM
00889804156614|0889804|889804156614|88980415661|15661|6G1MW Led 30K 90CR1 M6|6G1MW Led 30K 90CRI M6|6G1MWLED30K90CRIM6|6G1MW-Led-30K-90CRI-M6|Trim|Acuity Brands 6G1MW Led 30K 90CR1 M6|Acuity Brands 6G1MW Led 30K 90CRI M6|Acuity Brands 6G1MWLED30K90CRIM6|Acuity Brands 6G1MW-Led-30K-90CRI-M6|Lithonia 6G1MW Led 30K 90CR1 M6|Lithonia 6G1MW Led 30K 90CRI M6|Lithonia 6G1MWLED30K90CRIM6|Lithonia 6G1MW-Led-30K-90CRI-M6|Lithonia Lighting 6G1MW Led 30K 90CR1 M6|Lithonia Lighting 6G1MW Led 30K 90CRI M6|Lithonia Light
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.52 (Each) $95.60 (Each)
Carton/Reel $35.52 (1 Each) $95.60 (1 Each)
Standard Packaging/Reel $35.52 (1 Each) $95.60 (1 Each)
amperage rating 0.072 -
Ballast Type N/A -
Lamp Included Yes Yes
Lamp Type LED LED - Static
Material - Aluminum
Number of Lamps 1 -
Voltage Rating 120V 120
Wattage 9 W 11
Color - White
Finish white Matte
Style (blank) -
Height - 4.75
Length - 8.5
Width - 8.75
Description 5/6" 8W LED GIMBAL 30K 600LM 6" LED RETRO GIMBAL 30K WHT 790LM
extra long description CLS LA56069301EWH 56" LA GIMBAL WH LITH 6G1MW-LED-30K-90CRI-M6 Trim
Long Description LA 5 in. and 6 in. White LED Adjustable Gimbal Trim, 3000K 00889804156614|0889804|889804156614|88980415661|15661|6G1MW LED 30K 90CR1 M6|6G1MW LED 30K 90CRI M6|6G1MWLED30K90CRIM6|6G1MW-LED-30K-90CRI-M6|Trim|Acuity Brands 6G1MW LED 30K 90CR1 M6|Acuity Brands 6G1MW LED 30K 90CRI M6|Acuity Brands 6G1MWLED30K90CRIM6|Acuity Brands 6G1MW-LED-30K-90CRI-M6|LITHONIA 6G1MW LED 30K 90CR1 M6|LITHONIA 6G1MW LED 30K 90CRI M6|LITHONIA 6G1MWLED30K90CRIM6|LITHONIA 6G1MW-LED-30K-90CRI-M6|Lithonia Lighting 6G1MW LED 30K 90CR1 M6|Lithonia Lighting 6G1MW LED 30K 90CRI M6|Lithonia Light
Product Type 56" La Gimbal WHT BFFL 90CRI 3000K Trim
Special Features Adjustable gimbal offers 35-degree tilt and 360-degree rotation Directional LED recessed lighting fixtures for residential or commercial application types. The Lithonia Lighting 4", 5" and 6" adjustable LED gimbal fixtures are 80% more efficient than incandescent luminaries, performing for 35,000 hours or more. It is available in multiple trim finish options to match any style of décor.Great for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.
pallet quantity - 144
Socket Type N/A -
Brand HALO Lithonia Lighting
Manufacturers Part Number LA56069301EWH 6G1MW LED 30K 90CRI M6
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LED All-Purpose LED Adjustable Retrofit Trim
Manufacturer Status - Inactive
Application lighting Light Commercial, Residential
Mounting Recessed Recessed
standard cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant cUL, ENERGY STAR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat