Nacogdoches |
64 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mulberry |
Catalog Number |
LB15 |
12801 |
Manufacturer Number |
LB15 |
12801 |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140012 |
00095327128018 |
Weight per package |
0.23 (lbs/each) |
0 |
Description |
LB15 1/2" Alu LB SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted, Gray, 1/2 In Trade Size, Threaded/Set Screw Connection, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.24 In Length, 1.31 In Width, 2.11 In Height, 0.23 LB/Ea
|
12801 LB, 1/2"" Threaded W/ Cover & Gasket
Conduit Body With Cover and Gasket, LB Body Type, Bottom;Side Cable Entry Type, Threaded Connection Type, Electrostatic Powder Coat Finish, 1/2 In Hub Size, Cover;Gasket Includes, Made In Usa, 2 - Hubs, 10 BX;50 CT Package Quantity, All 22 - 4" Conduit Bodies and All SLBS Come Assembled With Steel Cover and Gasket;Available Unassembled (Body Only) or Assembled With Matching Steel Cover and Gasket;Cubic Capacit;Die Cast Aluminum;Smooth, Corrosion-Resistant Electrostatic Powder Coating, Ul Listed, 1/2 In Tra
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.48 (Each) |
$4.24 (Each) |
Carton/Reel |
$74.81 (10 Each) |
$4.24 (1 Each) |
Standard Packaging/Reel |
$74.81 (10 Each) |
$4.24 (1 Each) |
|
connection |
Threaded / Set Screw |
- |
Number of Hubs |
- |
2 |
|
Color |
Gray |
- |
Finish |
Epoxy Powder Painted |
Electrostatic Powder Coat |
|
Height |
2.11 |
- |
Hub Size |
1/2 in |
1/2 in |
Length |
4.24 in |
- |
Width |
1.31 |
- |
|
Description |
1/2" ALU LB SR5 CONDUIT BODY |
LB, 1/2"" THREADED W/ COVER & GASKET |
extra long description |
MIDWEST LB15 1/2 RGD LB COND BODY A |
MULB 12801 1/2" LB THR KIT/STL CVR |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
Mulberry has a complete line, in ½ - 4", and in every combination:threaded, set screw, or combination;body only or assembled with cover and gasket. They have smooth threads and a clean powder coat. ½ - 1" bodies are made in USA;1-¼" – 4" are offshore. All covers and gaskets are US-made. Our conduit bodies are competitively priced –plus you can get free covers and gaskets with our ongoing "Great Bodies" promotion. |
Long Description |
Conduit Outlet Body, Epoxy Powder Painted, Gray, 1/2 in Trade Size, Threaded/Set Screw Connection, 4.35 cu.in Capacity, 90 ° Angle, 1/2 in Hub Size, 4.24 in Length, 1.31 in Width, 2.11 in Height, 0.23 lb/EA |
Conduit Body with Cover and Gasket, LB Body Type, Bottom;Side Cable Entry Type, Threaded Connection Type, Electrostatic Powder Coat Finish, 1/2 in Hub Size, Cover;Gasket Includes, Made in USA, 2 - Hubs, 10 BX;50 CT Package Quantity, All 22 - 4" Conduit Bodies and All SLBs come Assembled with Steel Cover and Gasket;Available Unassembled (Body Only) or Assembled with Matching Steel Cover and Gasket;Cubic Capacit;Die Cast Aluminum;Smooth, Corrosion-Resistant Electrostatic Powder Coating, UL Listed, 1/2 in Tra |
Product Type |
1/2 RGD LB Cond Body Al |
Conduit Body |
Short Description |
Conduit Outlet Body, 1/2 in, LB Shape Series 5 Body, Aluminum |
Conduit Body with Cover and Gasket, Electrostatic Powder Coat, LB, 1/2 in, 10 BX;50 CT |
Special Features |
Corrosion Resistant |
Die Cast Aluminum;Smooth, Corrosion-Resistant Electrostatic Powder Coating;Available Unassembled (Body Only) or Assembled with Matching Steel Cover and Gasket;All 22 - 4" Conduit Bodies and All SLBs come Assembled with Steel Cover and Gasket;Cubic Capacity and Listings Clearly Marked |
|
angle |
90 ° |
- |
body type |
Conduit |
LB |
Cable Entry Type |
- |
Bottom;Side |
Connection Type |
Threaded/Set Screw |
Threaded |
dimensions |
4.2400 IN X 1.3100 IN X 2.1100 IN |
- |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid Conduit Body |
Conduit |
Form |
Series 5 |
- |
includes |
Stainless Steel Screw |
Cover;Gasket |
package quantity |
100 PK |
10 BX;50 CT |
Standards Met |
UL Listed;cUL Listed |
Ul Listed |
|
|
Brand |
Cooper Crouse-Hinds |
Mulberry Metal |
Manufacturers Part Number |
LB15 |
12801 |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
THREADED |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Capacity |
4.35 cu.in |
- |
Enclosure |
Condulet |
- |
Mounting |
Conduit |
- |
standard |
UL, cUL |
UL Listed |