Item Comparison: LB250M, 227475599

Item

LB250M - 2-1/2" LB FM5 Conduit Body - Eaton

LB250M
2-1/2" LB FM5 Conduit Body

$154.7231 Each

$154.72 (1 Each)

QTY:
Each
Add
227475599 - 2-1/2" LB FM5 Conduit Body - Eaton

227475599
2-1/2" LB FM5 Conduit Body

$154.7231 Each

$154.72 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 3
Vendor Eaton Eaton
Catalog Number LB250M 227475599
Manufacturer Number LB250M LB250M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274755991 00782274755991
Weight per package 11.8 (lbs/each) 11.45 (lbs/each)
Description LB250M 2-1/2" LB FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 2-1/2 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 2-1/2 In Hub Size, 90º Hub Location, LB Configuration, 13.6 In Length, 4.31 In Width, 5.4 In Height, Threaded, 11.8 LB/Ea
227475599 2-1/2" LB FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LB Shape, Built-In Rollers, 2-1/2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $154.72 (Each) $154.72 (Each)
Carton/Reel $154.72 (1 Each) $154.72 (1 Each)
Standard Packaging/Reel $154.72 (1 Each) $154.72 (1 Each)
Hub Location 90º -
Number of Hubs 2 -
Shape LB -
Finish Electrogalvanized with Aluminum Acrylic Paint Electrogalvanized With Aluminum Acrylic Painted
Height 5.4 in 4.31
Hub Size 2-1/2 in 2-1/2 in
Length 13.60 13.60
Width 4.31 in 5.40
Description 2-1/2" LB FM5 CONDUIT BODY 2-1/2" LB FM5 CONDUIT BODY
extra long description CRS-H LB250M 2-1/2 FORM 5 LB COND B CRS-H LB250M 2-1/2 FORM 5 LB COND B
Features Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 2-1/2 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 2-1/2 in Hub Size, 90º Hub Location, LB Configuration, 13.6 in Length, 4.31 in Width, 5.4 in Height, Threaded, 11.8 lb/EA Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LB shape, Built-in rollers, 2-1/2"
Product Type 2-1/2 Form 5 LB Cond Body Malleable 2-1/2 Form 5 LB Cond Body Malleable
Short Description Conduit Body, 2-1/2 in, LB Shape Form 5 Body, Steel -
Special Features Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation -
body type Form 5 -
Cable Entry Type Back -
Connection Type Threaded -
dimensions 13.6000 IN X 4.3100 IN X 5.4000 IN 13.6000 IN X 4.3100 IN X 5.4000 IN
for use with Rigid Conduit -
Form Form 5 Form 5
Mounting Type Threaded -
package quantity 1 ct -
Standards Met Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18 -
Brand Cooper Crouse-Hinds Eaton
Manufacturers Part Number LB250M LB250M
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Conduit outlet body
Trade Size 2-1/2 IN -
Status - Inactive
Weight 11.8 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Configuration LB -
standard UL 514B, CSA C22.2, CUL UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat