Nacogdoches |
0 |
10 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
LB37SA |
LB37SA |
Manufacturer Number |
LB37SA |
LB37 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381600743 |
00782274513911 |
Weight per package |
0.8 (lbs/each) |
0.68 (lbs/each) |
Description |
LB37SA 1" Alu LB FM7 Cond Body
FM7 Unilets Type LB Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 6 In, Height: 2.88 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.
|
LB37SA 1" Alu LB FM7 Cond Body
Conduit Outlet Body, Epoxy Powder Coated, LB Body Type, 90 ° Angle, 1 Hub, 1 In Hub Size, 6 In Length, 1-3/4 In Width, 2-7/8 In Height, 0.68 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.99 (Each) |
$51.39 (Each) |
Carton/Reel |
$194.95 (5 Each) |
$51.39 (1 Each) |
Standard Packaging/Reel |
$779.80 (20 Each) |
$256.95 (5 Each) |
|
connection |
Tapered Female Threaded |
- |
Number of Hubs |
- |
1 |
|
Finish |
Epoxy Powder Coat |
Epoxy Powder Coated |
|
Height |
2.88 |
2-7/8 |
Hub Size |
1 |
1 in |
Length |
6 |
6 |
Width |
- |
1-3/4 |
|
Description |
1" ALU LB FM7 COND BODY |
1" ALU LB FM7 COND BODY |
extra long description |
APP LB37SA 1 FM7 BODY TYPE LB-ALUM |
CRS-H LB37 SA 1 LB FORM 7 AL THRD R |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 UNILETS Type LB Conduit Outlet Body, Hub Size: 1 IN, Form: 7, Length: 6 IN, Height: 2.88 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22. |
Conduit Outlet Body, Epoxy Powder Coated, LB Body Type, 90 ° Angle, 1 Hub, 1 in Hub Size, 6 in Length, 1-3/4 in Width, 2-7/8 in Height, 0.68 lb/EA |
Product Type |
1 FM7 Body Type LB-Alum |
1 LB Form 7 Al THRD Rigid Outlet Body |
Short Description |
- |
Conduit Outlet Body, 3/4 in, TB Shape Form 7 Body, Aluminum |
Special Features |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub |
Corrosion Resistant |
|
angle |
- |
90 ° |
body type |
- |
LB |
dimensions |
- |
6.0000 IN X 1.7500 IN X 2.8800 IN |
Enclosure Type |
- |
Nema 3R |
for use with |
- |
Rigid Conduit Body |
Form |
7 |
Form 7 |
package quantity |
- |
5 PK;1 CT |
Standards Met |
- |
UL 514B;CSA C22.2;Federal Specification WC-586D |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
LB37SA |
LB37 SA |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type LB Conduit Outlet Body |
Conduit outlet body |
|
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Non-Hazardous Location |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |