Item Comparison: LB75M, LB75M

Item

LB75M - 3/4" LB FM5 Cond Body - Appleton

LB75M
3/4" LB FM5 Cond Body

$19.63 Each

$981.50 (50 Each)

QTY:
Each
Add
LB75M - 3/4" LB FM5 Cond Body - Eaton

LB75M
3/4" LB FM5 Cond Body

$15.655 Each

$156.55 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 155 758
Vendor Appleton Eaton
Catalog Number LB75M LB75M
Manufacturer Number LB75-M LB75M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381476058 00782274755946
Weight per package 1.2 (lbs/each) 1.07 (lbs/each)
Description LB75M 3/4" LB FM5 Cond Body
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LB Configuration, 5.38 In Length, 2.31 In Height, Threaded, 1.2 LB/Ea
LB75M 3/4" LB FM5 Cond Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 3/4 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LB Configuration, 5.37 In Length, 1.5 In Width, 2.25 In Height, Threaded, 1.07 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.63 (Each) $15.66 (Each)
Carton/Reel $98.15 (5 Each) $156.55 (10 Each)
Standard Packaging/Reel $981.50 (50 Each) $156.55 (10 Each)
connection Tapered Female Threaded -
Hub Location 90º 90º
Material Malleable Iron -
Number of Hubs 2 2
Shape LB LB
Finish Zinc Electroplated Electrogalvanized with Aluminum Acrylic Paint
Height 2.31 in 2.25 in
Hub Size 3/4 in 3/4 in
Length 5.38 5.37 in
Width - 1.5 in
Description 3/4" LB FM5 COND BODY 3/4" LB FM5 COND BODY
extra long description APP LB75-M 3/4 FORM 35 TYPE LB THR CRS-H LB75M 3/4 FORM 5 LB COND BODY
Features - Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LB Configuration, 5.38 in Length, 2.31 in Height, Threaded, 1.2 lb/EA Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 3/4 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LB Configuration, 5.37 in Length, 1.5 in Width, 2.25 in Height, Threaded, 1.07 lb/EA
Product Type 3/4 Form 35 Type LB THR 3/4 Form 5 LB Cond Body Malleable
Short Description Conduit Outlet Body, 3/4 in, TB Shape Form 35 Body, Malleable Iron Conduit Body, 3/4 in, LB Shape Form 5 Body, Steel
Special Features Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Form 35 Malleable Iron Unilets;High Tensile Strength and Ductility;High Corrosion-Resistant Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
body type Form 35 Form 5
Cable Entry Type Back Back
Connection Type Threaded Threaded
dimensions - 5.3700 IN X 1.5000 IN X 2.2500 IN
for use with Rigid Steel;Rigid Aluminum and IMC Conduit Rigid Conduit
Form 35 Form 5
Mounting Type Threaded Threaded
package quantity 5 CT;50 PK 5 CT;10 PK
Standards Met Federal Specification W-C-586B;UL 514A/B Listed;CSA Certified C22.2;NEC Certified;CEC Certified Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number LB75-M LB75M
sub brand UNILETS -
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Type LB Conduit Outlet Body Conduit outlet body
Trade Size 3/4 in 3/4 in
Weight 1.2 lb/EA 1.07 lb/EA
Application Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration LB LB
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat