Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
LBY35 |
ELBY100 |
Manufacturer Number |
LBY35 |
ELBY-100 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
N/A
|
UPC/EAN/GTIN |
00782274521305 |
00781381293709 |
Weight per package |
1.56 (lbs/each) |
1.2199 (lbs/each) |
Description |
LBY35 1" 90D Conduit Elbow
Service Entrance Elbow, 1 In Trade Size, Lby Model, Electro Galvanized and Aluminum Acrylic Paint, 3-1/4 In Height, 2-1/2 In Diameter, 1.6 LB/Ea
|
ELBY100 1" Ep Capped Elb
90° Capped Elbow, 1 In Trade Size, Elby Model, Angle Shape, Female Connection, 1.2199 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.57 (Each) |
$0.00 (Each) |
Carton/Reel |
$55.57 (1 Each) |
$0.00 (5 Each) |
Standard Packaging/Reel |
$277.85 (5 Each) |
$0.00 (25 Each) |
|
connection |
Threaded |
Female Threaded |
Material |
- |
Malleable Iron |
Shape |
Angle |
Angle |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
|
Depth |
- |
3.19 |
Diameter |
2-1/2 in |
- |
Height |
3-1/4 in |
- |
|
Description |
1" 90D CONDUIT ELBOW |
1" EP CAPPED ELB |
extra long description |
CRS-H LBY35 1 LBY ELBOW CVR |
APP ELBY-100 PULLING ELBOW |
Features |
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit |
Appleton(TM) ELBY explosionproof and dust-ignitionproof capped elbows are used to create 90° bends in conduit runs. The cover opens on an angle permitting conductors to be pulled straight through either hub allowing them to be used as pulling fittings. |
Long Description |
Service Entrance Elbow, 1 in Trade Size, LBY Model, Electro Galvanized and Aluminum Acrylic Paint, 3-1/4 in Height, 2-1/2 in Diameter, 1.6 lb/EA |
90° Capped Elbow, 1 in Trade Size, ELBY Model, Angle Shape, Female Connection, 1.2199 lb/EA |
Product Type |
1 Lby Elbow CVR |
90° Capped Elbow |
Short Description |
Service Entrance Elbow, 1 in, Electro Galvanized and Aluminum Acrylic Paint |
90° Capped Elbow, 1 in, Zinc Electro-Plate/Chromate/Epoxy Powder Coat |
Special Features |
Screw-On Cover;with Cover |
Screw-On Cover |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
Zinc Electro-Plated;Chromate and Epoxy Powder Coat |
Connection Type |
- |
Female |
dimensions |
2.5000 IN X 2.5000 IN X 3.2500 IN |
- |
Enclosure Type |
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2Group F G, Class III |
- |
for use with |
- |
Threaded Metal Conduit |
package quantity |
5 PK;1 CT |
5 CT;25 PK |
Standards Met |
UL Standard: 514B;Federal Specification No: W-C-586A |
UL Standard: 886 (1203);UL Listed: E10444;CSA Standard: C22.2 No. 30;CSA Certified: 065181 |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
LBY35 |
ELBY-100 |
Model |
LBY |
ELBY |
sub brand |
Condulet(R) |
Unilets(TM) |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
ELBOW |
ELBY Series 90 DEG Capped Elbow |
|
|
Weight |
1.6 lb/EA |
1.2199 lb/EA |
|
Application |
Act as Service Entrance Elbows Between Service Entrance and Vertical Weatherhead Conduit Runs |
Serves as Pulling Fitting;Makes 90° Bend in Conduit Run |
Enclosure |
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
Class II, Groups E, F, G And Class III;UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Group B In Addition To Class I, Groups C, D |
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
Call nearest store for Item Price
|