Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Blackburn Mechanical |
Catalog Number |
54862BE |
LCN20 |
Manufacturer Number |
54862BE |
LCN20 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210898025 |
00783786032495 |
Weight per package |
0.136 (lbs/each) |
0.13 (lbs/each) |
Description |
54862BE 2/0AWG 2H Cop Lug
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 4.20 In Overall Length, Tongue Terminal, 35 KV, 0.14 LB/Ea
|
LCN20 2/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.27 (Each) |
$13.02 (Each) |
Carton/Reel |
$162.73 (10 Each) |
$130.18 (10 Each) |
Standard Packaging/Reel |
$162.73 (10 Each) |
$130.18 (10 Each) |
|
insulation |
None |
None |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
35 kV |
|
Color |
Black |
Black |
Conductor Material |
Copper |
- |
Insulation Color |
Black (Die Color) |
- |
|
|
Description |
2/0AWG 2H COP LUG |
2/0AWG 1/2"BLT 2H 1-3/4"SPC CU CMP LUG |
extra long description |
ABB 54862BE CONNECTOR, CU LONG BARL |
ABB LCN20 CU TP 2HL LUG LONG BRL 2/ |
Features |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
- |
Long Description |
Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 4.20 in Overall Length, Tongue Terminal, 35 kV, 0.14 lb/EA |
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black |
Product Type |
Compression Lug |
Cu TP 2HL Lug Long BRL 2/0 1/2B BLK |
Short Description |
2/0 AWG Compression Lug, Non-Insulated, 4.20 in L, 35 kV |
- |
Special Features |
Long Barrel;High Conductivity |
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance |
|
Cable Size |
2/0 AWG |
2/0 AWG |
For Stud Size |
1/2 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
2/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
2 |
2 |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/2 in |
1/2 in |
|
Brand |
COLOR-KEYED |
Blackburn Mechanical |
Manufacturers Part Number |
54862BE |
LCN20 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel |
Long Barrel |
|
|
standard |
UL E9809 |
UL E9809 |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|