Nacogdoches |
84 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge |
Catalog Number |
LED13A190850G2 |
LED16LS2850 |
Manufacturer Number |
KT-LED13A19-O-850 /G2 |
LED16LS2/850-120 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led A-Line Shape Lamps
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00843654149998 |
043168355247 |
Weight per package |
0.286 (lbs/each) |
0 |
Description |
LED13A190850G2 13W Led A19 50K Dim 1600LM 80cri
Key KT-LED13A19-O-850 /G2 A19 Omni-
|
LED16LS2850 16W Led Bright Stik (2PK) 5000K
A-Line Led Lamp, 120 ° Beam Angle, 88, 2850 K, 1520 LM Brightness (Lumens), 16 W, 120 V, White, 15000 H Average Life, Medium Base, Dimmable, 5.31 In Length, 100 W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.38 (Each) |
$0.00 (Each) |
Carton/Reel |
$5.38 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$322.80 (60 Each) |
$0.00 (16 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 V |
Wattage |
13 |
16 W |
|
Base Type |
E26 |
Medium |
Color Rendering Index |
- |
88 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
2850 K |
Color Temperature in Kelvin |
- |
2850 |
Finish |
- |
white |
Glass Color |
- |
WHITE |
housing color |
N/A |
- |
|
|
Additional Information |
- |
Lamp Efficacy 95 Lumen |
Commodity Description |
- |
LED SPECIALTY LAMPS & MODULES |
Construction |
N/A |
- |
Description |
- |
16W LED BRIGHT STIK (2PK) 5000K |
Long Description |
Key KT-LED13A19-O-850 /G2 A19 Omni- |
A-Line LED Lamp, 120 ° Beam Angle, 88, 2850 K, 1520 lm Brightness (Lumens), 16 W, 120 V, White, 15000 h Average Life, Medium Base, Dimmable, 5.31 in Length, 100 W |
Product Type |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, |
A-Line Led Lamp |
Shape Description |
- |
Arbitrary |
Short Description |
- |
A-Line LED Lamp, 2850K, 16W, 120V |
|
average life |
- |
15000 h |
beam angle |
230 Deg |
120 ° |
Brightness (Lumens) |
- |
1520 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Equivalent Wattage |
- |
100 W |
Input Voltage |
120V |
- |
Intensity |
- |
1520 LUMEN |
ip rating |
N/A |
- |
Item |
- |
LED Lamp |
lumens |
1600 |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
32 CA |
Sensor Type |
N/A |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
GE |
Manufacturers Part Number |
KT-LED13A19-O-850 /G2 |
LED16LS2/850-120 |
sub brand |
- |
Bright Stik(TM) |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED SPECIALTY LAMPS & MODULES |
Type |
- |
A-Line |
|
|
Application |
- |
Indoor |
Approval |
- |
UL |
Energy Star |
Y |
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
Call nearest store for Item Price
|