Item Comparison: LED15BR40840G3, LED15BR40840

Item

LED15BR40840G3 - 15W Led BR40 40K Dim 1300LM - Keystone Technologies

LED15BR40840G3
15W Led BR40 40K Dim 1300LM

$6.77 Each

$162.48 (24 Each)

QTY:
Each
Add
LED15BR40840 - *Delisted* 15W Led BR40 40K Dim 1300LM - Keystone

LED15BR40840
*Delisted* 15W Led BR40 40K Dim 1300LM

$0.00 Each

$0.00 (24 Each)

Call nearest store for Item Price
Nacogdoches 39 0
All Stores 567 1
Vendor Keystone Technologies Keystone
Catalog Number LED15BR40840G3 LED15BR40840
Manufacturer Number KT-LED15BR40-840 /G3 KT-LED15BR40-840
Category Unassigned Enhanced Commodity Codes - Lighting
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC - N/A
UPC/EAN/GTIN 843654150758 00843654127064
Weight per package 0.75 (lbs/each) 0.75 (lbs/each)
Description LED15BR40840G3 15W Led BR40 40K Dim 1300LM
LED15BR40840 *Delisted* 15W Led BR40 40K Dim 1300LM
BR40 Flood, 85W/90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.77 (Each) $0.00 (Each)
Carton/Reel $6.77 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $162.48 (24 Each) $0.00 (24 Each)
Ballast Type - N/A
Number of Lamps - N/A
Wattage - 15
Base Type - E26
color rendering index (cri) - >80 Deg
color temperature - 4000
housing color - N/A
Construction - N/A
Description 15W LED BR40 40K DIM 1300LM *DELISTED* 15W LED BR40 40K DIM 1300LM
extra long description - Key KT-LED15BR40-840 90W/85W Equiv.
Long Description - BR40 Flood, 85W/90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI
Product Type - 90W/85W Equiv., 15W, 1300 Lumen, BR 40, E26, =80 Cri, Dimmab
beam angle - 120 Deg
Circuit Type - N/A
Input Voltage - 120V
ip rating - N/A
lumens - 1350
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
Sensor Type - N/A
Warranty - 3
Wire Type - N/A
Brand Keystone Technologies Keystone
Manufacturers Part Number KT-LED15BR40-840 /G3 KT-LED15BR40-840
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Energy Star - Y
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat