Item Comparison: LED15BR40840G3, S9640

Item

LED15BR40840G3 - 15W Led BR40 40K Dim 1300LM - Keystone Technologies

LED15BR40840G3
15W Led BR40 40K Dim 1300LM

$6.77 Each

$162.48 (24 Each)

QTY:
Each
Add
S9640 - 16.5W Led BR40 40K 1280LM - Satco

S9640
16.5W Led BR40 40K 1280LM

$9.95 Each

$9.95 (1 Each)

QTY:
Each
Add
Nacogdoches 61 0
All Stores 613 20
Vendor Keystone Technologies Satco
Catalog Number LED15BR40840G3 S9640
Manufacturer Number KT-LED15BR40-840 /G3 S9640
Category Unassigned Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC - 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 843654150758 00045923096402
Weight per package 0.75 (lbs/each) 0.82 (lbs/each)
Description LED15BR40840G3 15W Led BR40 40K Dim 1300LM
S9640 16.5W Led BR40 40K 1280LM
Led Lamp, BR40 Shape, 103 ° Beam Angle, 80, 4000 K, 1280 LM Brightness (Lumens), 16.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 5 In Diameter, +40 °C Operating Temperature, 0.82 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.77 (Each) $9.95 (Each)
Carton/Reel $6.77 (1 Each) $9.95 (1 Each)
Standard Packaging/Reel $162.48 (24 Each) $9.95 (1 Each)
Shape - BR40
Voltage Rating - 120
Wattage - 16.5 W
Base Type - E26
Color - White
Color Rendering Index - 80
color rendering index (cri) - 80
color temperature - 4000
Finish - Frosted White
Diameter - 5 in
Size - 6.44
Description 15W LED BR40 40K DIM 1300LM 16.5W LED BR40 40K 1280LM
extra long description - SATCO S9640 16.5BR40/LED/4000K/1280
Long Description - LED Lamp, BR40 Shape, 103 ° Beam Angle, 80, 4000 K, 1280 lm Brightness (Lumens), 16.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, +40 °C Operating Temperature, 0.82 lb
Product Type - 16.5BR40/Led/4000K/1200L/120V
Short Description - LED Lamp, BR40, 80 CRI, 4000K, 16.5W, 120V
average life - 25000 h
Base - E26
beam angle - 103 °
brightness - 480
Brightness (Lumens) - 1280 lm
dimmable - Yes
lumens - 1.2k
Maximum Operating Temperature - +40 °C
package quantity - 1 ct
Standards Met - cULus Listed;RoHS Compliant;CSA Certified
Warranty - 5 Year Limited - 10 hr per day
Brand Keystone Technologies Satco
Manufacturers Part Number KT-LED15BR40-840 /G3 S9640
sub brand - Satco
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Type - BR LED
Weight - 0.82 lb
Application - Hazardous Area
Operating Temperature - -25C (-13F) to a maximum of +45C (+113F)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat