Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Sylvania |
Catalog Number |
LED15T8U6GC840S |
FB0327416EC0 |
Manufacturer Number |
KT-LED15T8-U6GC-840-S-CP |
FBO32/741/6/ECO/22052 |
Category |
Led Lamps & Modules -
Shape & Circular Lamps
|
Fluorescent Lamps -
Shape Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Fluorescent
|
UNSPSC |
N/A
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00890949013410 |
00046135220524 |
Weight per package |
1.03 (lbs/each) |
0.62 (lbs/each) |
Description |
LED15T8U6GC840S 15W Led T8 Ubend 40K Coated Type A 2000LM
15W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 PCS Carton, Carton Pack
|
FB0327416EC0 32W T8 22.5" 6" Leg Spacing 4100K 75 Cri Bi-Pin
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 4100K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.50 (Each) |
$14.60 (Each) |
Carton/Reel |
$294.00 (12 Each) |
$14.60 (1 Each) |
Standard Packaging/Reel |
$294.00 (12 Each) |
$233.60 (16 Each) |
|
amperage rating |
- |
Ballast Dependent |
Ballast Type |
N/A |
- |
Current Rating |
- |
265 mA |
Lamp Type |
- |
CURVALUME |
Number of Lamps |
N/A |
- |
Shape |
- |
T8 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
15 |
32 |
|
Base Type |
G13 |
Medium 2 Pin |
Color Rendering Index |
- |
75 |
color rendering index (cri) |
>80 Deg |
75 |
color temperature |
4000 |
4100 k |
Finish |
- |
Phosphor Coated |
housing color |
N/A |
- |
|
Diameter |
- |
1 |
Length |
- |
22.5 in |
|
Construction |
Frosted Shatterproof Glass |
- |
Description |
15W LED T8 UBEND 40K COATED TYPE A 2000LM |
32W T8 22.5" 6" LEG SPACING 4100K 75 CRI BI-PIN |
extra long description |
Key KT-LED15T8-U6GC-840-S-CP 15W, 2 |
SYL FBO32/741/6/ECO/22052 FBO327416 |
Features |
- |
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC |
Long Description |
15W LED T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 pcs Carton, Carton Pack |
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC |
Product Type |
15W, 2000 Lumen, 4', 240' Beam Angle, Ballast Compatible, DL |
FBO327416ECO 16/CS 1/Sku |
Short Description |
- |
Linear Fluorescent U-Shape Lamp, T8, 32 W, CRI 85, 4100K |
Special Features |
- |
Initial Lumens after 100 hours Operation;Suitable for IS or RS Operation |
|
average life |
- |
20000 h |
Base |
- |
Medium Bipin |
beam angle |
240 Deg |
- |
Brightness (Lumens) |
- |
2750 lm |
bulb shape |
- |
T8 |
Circuit Type |
N/A |
- |
Input Voltage |
Ballast Dependent |
- |
ip rating |
N/A |
- |
lumens |
2200 |
2750 Initial Lumens at 25 Degrees C |
Nominal Length |
6 in U-Bend |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
16 CA |
Sensor Type |
N/A |
- |
Standards Met |
- |
C78.1-1991 |
start type |
- |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
Wire Type |
N/A |
- |
|
|
Brand |
|
SYLVANIA |
Manufacturers Part Number |
KT-LED15T8-U6GC-840-S-CP |
FBO32/741/6/ECO |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
Fluorescent |
Type |
- |
FLUORESCENT |
|
|
Application |
- |
Commercial;Residential |
Energy Star |
N |
- |
standard |
- |
C78.1-1991 |