Item Comparison: LED15T8U6GC840S, LED13ET8U6840

Item

LED15T8U6GC840S - 15W Led T8 Ubend 40K Coated Type A 2000LM - Keystone

LED15T8U6GC840S
15W Led T8 Ubend 40K Coated Type A 2000LM

$24.50 Each

$294.00 (12 Each)

QTY:
Each
Add
LED13ET8U6840 - 13W Led T8 Ubend 40K 1900LM - Ge Current, A Daintree Company

LED13ET8U6840
13W Led T8 Ubend 40K 1900LM

$20.31 Each

$243.72 (12 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 959 19
Vendor Keystone Ge Current, A Daintree Company
Catalog Number LED15T8U6GC840S LED13ET8U6840
Manufacturer Number KT-LED15T8-U6GC-840-S-CP LED13ET8/U6/840
Category Led Lamps & Modules - Shape & Circular Lamps Led Lamps & Modules - Shape & Circular Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00890949013410 00043168431293
Weight per package 1.03 (lbs/each) 0.979 (lbs/each)
Description LED15T8U6GC840S 15W Led T8 Ubend 40K Coated Type A 2000LM
15W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 PCS Carton, Carton Pack
LED13ET8U6840 13W Led T8 Ubend 40K 1900LM
Ge, Led, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.50 (Each) $20.31 (Each)
Carton/Reel $294.00 (12 Each) $20.31 (1 Each)
Standard Packaging/Reel $294.00 (12 Each) $243.72 (12 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - T8-U6
Wattage 15 13
Base Type G13 -
color rendering index (cri) >80 Deg -
color temperature 4000 -
housing color N/A -
Overall Length - 22.5
Construction Frosted Shatterproof Glass -
Description 15W LED T8 UBEND 40K COATED TYPE A 2000LM 13W LED T8 UBEND 40K 1900LM
extra long description Key KT-LED15T8-U6GC-840-S-CP 15W, 2 GEL LED13ET8/U6/840 43129
Long Description 15W LED T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 pcs Carton, Carton Pack GE, LED, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 IN Length, 50000 HR Average Life
Product Type 15W, 2000 Lumen, 4', 240' Beam Angle, Ballast Compatible, DL 43129
average life - 50000
beam angle 240 Deg -
Circuit Type N/A -
Input Voltage Ballast Dependent -
ip rating N/A -
lumens 2200 1800
Nominal Length 6 in U-Bend -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Wire Type N/A -
Brand GE Current
Manufacturers Part Number KT-LED15T8-U6GC-840-S-CP LED13ET8/U6/840
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star N -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat