Item Comparison: LED17T8L48841BF, LED17T8L48841BF7

Item

LED17T8L48841BF - *Delisted* 17W Led T8 48" 41K DBL 120-277V - Sylvania

LED17T8L48841BF
*Delisted* 17W Led T8 48" 41K DBL 120-277V

$13.61 Each

$340.25 (25 Each)

QTY:
Each
Add
LED17T8L48841BF7 - *Delisted* 17W Led T8 48" 41K DBL 120-277V - Sylvania

LED17T8L48841BF7
*Delisted* 17W Led T8 48" 41K DBL 120-277V

$13.61 Each

$340.25 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 31 31
Vendor Sylvania Sylvania
Catalog Number LED17T8L48841BF LED17T8L48841BF7
Manufacturer Number LED17T8/L48/FG/841/BF/75026 LED17T8/L48/FG/841/BF/75026
Category Led Lamps & Modules - Shape & Circular Lamps Led Lamps & Modules - Shape & Circular Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00046135750267 00046135750267
Weight per package 0.6712 (lbs/each) 0.6712 (lbs/each)
Description LED17T8L48841BF *Delisted* 17W Led T8 48" 41K DBL 120-277V
OBSL48/FG/841/BFG2 4 FT, Ledlescent Ballast Free Led T8, Frosted Glass, 17W, 120 277V, 82 Cri, 2200 Lumens, 4100K CCT, 50000 Life
LED17T8L48841BF7 *Delisted* 17W Led T8 48" 41K DBL 120-277V
OBSL48/FG/841/BFG2 4 FT, Ledlescent Ballast Free Led T8, Frosted Glass, 17W, 120 277V, 82 Cri, 2200 Lumens, 4100K CCT, 50000 Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.61 (Each) $13.61 (Each)
Carton/Reel $13.61 (1 Each) $13.61 (1 Each)
Standard Packaging/Reel $340.25 (25 Each) $340.25 (25 Each)
Lamp Type LED T8 LED T8
Material Glass -
Shape T8 T8
Voltage Rating 120 to 277 v -
Wattage 17.00 17.00
Base Type G13 -
Color Rendering Index 82 -
color rendering index (cri) 82 82
color temperature 4100 k -
Finish Frosted -
Style Tube, double-ended Tube, double-ended
Diameter 1.02 in -
Length 48 in -
Size 1.02 1.02
Description 17W LED T8 48" 41K DBL 120-277V -
extra long description SYL LED17T8/L48/FG/841/BF/75026 LED SYL LED17T8/L48/FG/841/BF/75026 LED
Long Description OBSL48/FG/841/BFG2 4 ft, LEDlescent Ballast free LED T8, frosted glass, 17W, 120 277V, 82 CRI, 2200 Lumens, 4100K CCT, 50000 life OBSL48/FG/841/BFG2 4 ft, LEDlescent Ballast free LED T8, frosted glass, 17W, 120 277V, 82 CRI, 2200 Lumens, 4100K CCT, 50000 life
Product Type T8 LED Lamp LED17T8L48FG841BF 25/CS 1/Sku
Short Description T8 LED Lamp, 4100K, 2200 lm, 17W, 48", Double End -
average life 50000 50000
Base G13 G13
beam angle 220 ° -
Brightness (Lumens) 2200 lm -
lumens 2,200 2,200
package quantity 25 CA;1 PK -
Standards Met UL Listed;DLC Approved -
Voltage 120.00 - 277.00 V 120.00 - 277.00 V
Wiring Type Double End -
Brand Sylvania-Ledvance SYLVANIA
Manufacturers Part Number LED17T8/L48/841/BF/75026 LED17T8/L48/FG/841/BF/75026
sub brand LEDlescent(TM) -
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Status - Inactive
Application Cove Lighting;Display Case;General Illumination;Parking Garage;Tunnel;Indoor/Outdoor Dry/Damp Location -
standard RoHS RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat