Item Comparison: LED35ED17750, L36HIDE26850DG3

Item

LED35ED17750 - 35W Led Hid Repl 50K Med Base 5000LM - Ge Led Lamps

LED35ED17750
35W Led Hid Repl 50K Med Base 5000LM

$61.37 Each

$184.11 (3 Each)

QTY:
Each
Add
L36HIDE26850DG3 - *Delisted* 36W Led Hid Repl 50K Med Base Smart Hub - Keystone

L36HIDE26850DG3
*Delisted* 36W Led Hid Repl 50K Med Base Smart Hub

$55.08 Each

$881.28 (16 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 202 16
Vendor Ge Led Lamps Keystone
Catalog Number LED35ED17750 L36HIDE26850DG3
Manufacturer Number LED35ED17/750 KT-LED36HID-E26-850-D /G3-DP
Category Led Lamps & Modules - Led Specialty Lamps & Modules Unassigned
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC 39112102 - Light emitting diode LED optic lighting N/A
UPC/EAN/GTIN 00043168277242 00843654123028
Weight per package 0.713 (lbs/each) 1.8 (lbs/each)
Description LED35ED17750 35W Led Hid Repl 50K Med Base 5000LM
Ge Lighting, Led, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 Cri
L36HIDE26850DG3 *Delisted* 36W Led Hid Repl 50K Med Base Smart Hub
Led Hid Replacement Lamp, 36W, E26 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $61.37 (Each) $55.08 (Each)
Carton/Reel $61.37 (1 Each) $55.08 (1 Each)
Standard Packaging/Reel $184.11 (3 Each) $881.28 (16 Each)
Ballast Type - N/A
Number of Lamps - N/A
Voltage Rating 120 to 277 -
Wattage 35 36
Base Type - E26
Color White -
Color Rendering Index 70 -
color rendering index (cri) - >80 Deg
color temperature - 5000
housing color - N/A
Overall Length 5.4 -
Construction - N/A
Description 35W LED HID REPL 50K MED BASE 5000LM *DELISTED* 36W LED HID REPL 50K MED BASE SMART HUB
extra long description GEL LED35ED17/750 27724 LED HID Lam Key KT-LED36HID-E26-850-D /G3-DP 36
Long Description GE Lighting, LED, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 CRI LED HID REPLACEMENT LAMP, 36W, E26 BASE, 5000K, 120-277V INPUT, DIRECTDRIVE (GEN 3)
Product Type 27724 Led Hid Lamps 36W, 5040 Lumen, 150W MH Equiv., Medium Base, Smart Port Tec
average life 50000 -
Base Med Screw -
beam angle - 360 Deg
Circuit Type - N/A
Input Voltage - 120-277V
ip rating - IP40
lumens 5000 5400
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
Sensor Type - N/A
Wire Type - N/A
Brand GE Current, a Daintree company Keystone
Manufacturers Part Number LED35ED17/750 KT-LED36HID-E26-850-D /G3-DP
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Type LED -
Energy Star - Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat