Item Comparison: LED6MR16S830, LED6MR16DIM830F

Item

LED6MR16S830 - 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam - Keystone

LED6MR16S830
6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam

$4.17 Each

$250.20 (60 Each)

QTY:
Each
Add
LED6MR16DIM830F - 6W Led MR16 30K 450LM - Sylvania

LED6MR16DIM830F
6W Led MR16 30K 450LM

$5.36 Each

$32.16 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 497 34
Vendor Keystone Sylvania
Catalog Number LED6MR16S830 LED6MR16DIM830F
Manufacturer Number KT-LED6MR16-S-830 LED6MR16DIM830FL35GLRP/78239
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654126081 00046135782398
Weight per package 0.141 (lbs/each) 0.185 (lbs/each)
Description LED6MR16S830 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 3000K, 80 Cri, Requires 12V Transformer
LED6MR16DIM830F 6W Led MR16 30K 450LM
Led MR16, 6W, Dimmable, 82CRI, 450 Lumen, 3000K, 25000 Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.17 (Each) $5.36 (Each)
Carton/Reel $4.17 (1 Each) $5.36 (1 Each)
Standard Packaging/Reel $250.20 (60 Each) $32.16 (6 Each)
Ballast Type N/A -
Lamp Type - LED MR16
Number of Lamps N/A -
Shape - MR16
Voltage Rating - 12.00
Wattage 6 5.00
Base Type GU5.3 -
color rendering index (cri) >80 Deg 82
color temperature 3000 3000
housing color N/A -
Style - MR16 reflector
Size - 1.97
Construction N/A -
Description 6W LED MR16 30K GU5.3 BASE 450LM 35DEG BEAM 6W LED MR16 30K 450LM
extra long description Key KT-LED6MR16-S-830 35W Equiv., 6 SYL LED6MR16DIM830FL35GLRP/78239 LE
Long Description MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 base, 3000K, 80 CRI, Requires 12V Transformer LED MR16, 6W, Dimmable, 82CRI, 450 Lumen, 3000K, 25000 life
Product Type 35W Equiv., 6W, 450 Lumen, MR 16, GU5.3, =80 Cri, Dimmable 2 LED6MR16DIM830FL35GLRP 6/CS 1/Sku
average life - 25000
Base - GU5.3 Bipin
beam angle 35 Deg 35
Circuit Type N/A -
dimmable - Yes
Input Voltage 12V -
ip rating N/A -
lumens 420 450
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Voltage - 12.00 V
Warranty 3 -
Wire Type N/A -
Brand Keystone SYLVANIA
Manufacturers Part Number KT-LED6MR16-S-830 LED6MR16/DIM/830/FL35/GL/RP/78239
sub brand - Ultra
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Energy Star Y -
standard - RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat