Item Comparison: S9496, LED6MR16S830

Item

S9496 - 6.5W Led MR16 30K 40' BM GU5.3 Base - Satco

S9496
6.5W Led MR16 30K 40' BM GU5.3 Base

$9.29 Each

$111.48 (12 Each)

QTY:
Each
Add
LED6MR16S830 - 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam - Keystone

LED6MR16S830
6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam

$4.17 Each

$250.20 (60 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 49 517
Vendor Satco Keystone
Catalog Number S9496 LED6MR16S830
Manufacturer Number S9496 KT-LED6MR16-S-830
Category Led Lamps & Modules - Led Reflector Gu, MR R Shape L Enhanced Commodity Codes - Lighting
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC 39112102 - Light emitting diode LED optic lighting N/A
UPC/EAN/GTIN 00045923094965 00843654126081
Weight per package 0.15 (lbs/each) 0.141 (lbs/each)
Description S9496 6.5W Led MR16 30K 40' BM GU5.3 Base
MR Led, Designation: 6.5W - Led MR16 - 40' Beam Spread - GU5.3 Base - 3000K - 12V
LED6MR16S830 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 3000K, 80 Cri, Requires 12V Transformer
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.29 (Each) $4.17 (Each)
Carton/Reel $445.92 (48 Each) $4.17 (1 Each)
Standard Packaging/Reel $111.48 (12 Each) $250.20 (60 Each)
Ballast Type - N/A
Number of Lamps - N/A
Voltage Rating 12 -
Wattage 7 6
Base Type - GU5.3
color rendering index (cri) 80 >80 Deg
color temperature 3000 3000
housing color - N/A
Diameter 2.000000000000000 -
Size 1.78 -
Construction - N/A
Description 6.5W LED MR16 30K 40' BM GU5.3 BASE 6W LED MR16 30K GU5.3 BASE 450LM 35DEG BEAM
extra long description SATCO S9496 6.5MR16/LED/40'/30K/12V Key KT-LED6MR16-S-830 35W Equiv., 6
Long Description MR LED, Designation: 6.5W - LED MR16 - 40' Beam Spread - GU5.3 Base - 3000K - 12V MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 base, 3000K, 80 CRI, Requires 12V Transformer
Product Type 6.5MR16/Led/40'/30K/12V 35W Equiv., 6W, 450 Lumen, MR 16, GU5.3, =80 Cri, Dimmable 2
average life 25000 -
Base GU5.3 -
beam angle 40 35 Deg
brightness 2420 -
Circuit Type - N/A
dimmable Dimmable -
Input Voltage - 12V
ip rating - N/A
lumens 500 420
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
Sensor Type - N/A
Warranty 5 Year Limited - 10 hr per day 3
Wire Type - N/A
Brand Satco Keystone
Manufacturers Part Number S9496 KT-LED6MR16-S-830
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Type MR LED -
Energy Star - Y
Operating Temperature -25C (-13F) to a maximum of +45C (+113F) -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat