Item Comparison: L80PSHIDEX39850D, LED80ED23.5750

Item

L80PSHIDEX39850D - 54/63/80W Led Hid Repl 50K Mog Base 7800-11600 LM - Keystone

L80PSHIDEX39850D
54/63/80W Led Hid Repl 50K Mog Base 7800-11600 LM

$110.69 Each

$110.69 (1 Each)

QTY:
Each
Add
LED80ED23.5750 - 80W Led Hid 50K EX39 Line VLT - Ge Led Lamps

LED80ED23.5750
80W Led Hid 50K EX39 Line VLT

$144.20 Each

$432.60 (3 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 70 112
Vendor Keystone Ge Led Lamps
Catalog Number L80PSHIDEX39850D LED80ED23.5750
Manufacturer Number KT-LED80PSHID-EX39-850-D /G4 LED80ED23.5/750
Category Enhanced Commodity Codes - Lighting Lamps & Bulbs - Hid High Intensity Discharge L
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC 39101902 - High intensity discharge HID ballast 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654138411 00043168226769
Weight per package 0.65 (lbs/each) 2.2 (lbs/each)
Description L80PSHIDEX39850D 54/63/80W Led Hid Repl 50K Mog Base 7800-11600 LM
Key KT-LED80PSHID-EX39-850-D /G4 Le
LED80ED23.5750 80W Led Hid 50K EX39 Line VLT
Led Hid Lamp, 5000 K, 12000 LM Brightness (Lumens), 80 W, 120 to 277 V, Clear, 50000 H Average Life, EX39 Mogul Base, Non Dimmable, 7.7 In Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $110.69 (Each) $144.20 (Each)
Carton/Reel $110.69 (1 Each) $144.20 (1 Each)
Standard Packaging/Reel $110.69 (1 Each) $432.60 (3 Each)
Ballast Type N/A -
Number of Lamps N/A -
Voltage Rating - 120 to 277 v
Wattage 80/63/54 80 W
Base Type EX39 Ex39 Mogul
Color - Clear
Color Rendering Index - 70
color rendering index (cri) >80 Deg -
color temperature 5000 5000 k
Finish - Clear
housing color N/A -
Height - 7.7 in
Overall Length - 7.7
Construction N/A -
Description 54/63/80W LED HID REPL 50K MOG BASE 7800-11600 LM 80W LED HID 50K EX39 LINE VLT
extra long description - GEL LED80ED23.5/750 22676 LED HID L
Long Description Key KT-LED80PSHID-EX39-850-D /G4 LE LED HID Lamp, 5000 K, 12000 lm Brightness (Lumens), 80 W, 120 to 277 V, Clear, 50000 h Average Life, Ex39 Mogul Base, Non Dimmable, 7.7 in Height
Product Type Led Hid Replacement Lamp, Power Select 80/63/54W, EX39 Base, 22676 Led Hid Lamps
Short Description - LED HID Lamp, 5000K, 12000 lm, 80W, 120 to 277V
average life - 50000
Base - EX39 Screw
beam angle 360 Deg -
Brightness (Lumens) - 12000 lm
Circuit Type N/A -
Input Voltage 120-277V -
ip rating N/A -
lumens N/A 12000
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity - 3 CA
Sensor Type N/A -
Wire Type N/A -
Brand Keystone G.E. Lighting (Lampblst)
Manufacturers Part Number KT-LED80PSHID-EX39-850-D /G4 LED80ED23.5/750
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Application - LED HID Replacement Lamps
Energy Star N -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat