Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Sylvania |
Catalog Number |
LED8BR30840G2 |
41102 |
Manufacturer Number |
KT-LED8BR30-840 /G2 |
ECOLED9BR30DIM8407YVRP4/41102 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654130392 |
00046135411021 |
Weight per package |
0.15 (lbs/each) |
0.2438 (lbs/each) |
Description |
LED8BR30840G2 8W Led BR30 40K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
|
41102 10W Led BR30 40K 650LM Dim
Eco Led BR30, 9W, Dimmable, 80CRI, 650 Lumen, 4000K, 7700 Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$2.79 (Each) |
Carton/Reel |
$3.00 (1 Each) |
$2.79 (1 Each) |
Standard Packaging/Reel |
$72.00 (24 Each) |
$44.64 (16 Each) |
|
Ballast Type |
N/A |
- |
Lamp Type |
- |
LED BR30 |
Number of Lamps |
N/A |
- |
Shape |
- |
BR30 |
Voltage Rating |
- |
120.00 |
Wattage |
8 |
10.00 |
|
Base Type |
E26 |
- |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
4000 |
- |
housing color |
N/A |
- |
Style |
- |
BR30-Shape |
|
|
Construction |
N/A |
- |
Description |
8W LED BR30 40K DIM 650LM |
10W LED BR30 40K 650LM DIM |
extra long description |
Key KT-LED8BR30-840 /G2 50W Equiv., |
SYL ECOLED9BR30DIM8407YVRP4/41102 E |
Long Description |
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI |
ECO LED BR30, 9W, Dimmable, 80CRI, 650 Lumen, 4000K, 7700 life |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
ECOLED9BR30DIM8407YVRP4 16/CS 4/Sku |
|
average life |
- |
7700 |
Base |
- |
E26 Medium |
beam angle |
100 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
650 |
650 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Voltage |
- |
120.00 V |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
SYLVANIA |
Manufacturers Part Number |
KT-LED8BR30-840 /G2 |
ECOLED10BR30DIM8407YVRP4/41102 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
|
Energy Star |
Y |
- |
standard |
- |
RoHS |